Shop All Induced Draft Blowers
Lennox
460V INDUCER ASSY
Mfr # 13U30
Zoro # G308219989
original price:
$484.99
43% off
new price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/16 HP
- Amps 0.17A
- Rotation Direction (Clockwise or Counterclockwise) CCWLE
- RPM 3450
- Number of Phases 1 Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 13U30
- Zoro # G308219989
- Country of Origin Unknown
- Category Induced Draft Blowers
Details
HP | 1/16 HP |
Amps | 0.17A |
Rotation Direction (Clockwise or Counterclockwise) | CCWLE |
RPM | 3450 |
Number of Phases | 1 Phase |
Hertz | 50/60 hz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE Smart Air Filter, 12 MERV, Fiberglass, 20 in W x 25 in H x 1 in D (S-2003-4)
- DAYTON 24 in Whole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter (3HHR6)
- PLASTIC SUPPLY 90 Degree Elbow, 4 in Duct Dia, Type I PVC, 4-1/2" L (PVCEA04)
- AIR VENT 12 in. W X 12 in. L White Aluminum Wall Louver (81202)
- LENNOX Indoor Zone Sensor, 10K, Le47W37 (47W37)
- LENNOX Indoor Evaporator Coil, Le12W72 (12W72)
- FASCO Induced Draft Furnace Blower, 115, Steel, 7 1/2 in H. (A064)
- FASCO Draft Inducer, 230, Steel, 8 37/64 in H. (A148)
- RHEEM 70-24033-01 Induced Draft (70-24033-0)
- TJERNLUND PRODUCTS Draft Inducer, 115V, Aluminized Steel, 14 1/2 in H. (I)
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 24 in H. (RT1500H)
- Lennox Induced Draft Blowers