Shop All Condenser Fan Blades and Hubs
Lennox
24 in. dia 3-bld 1/2 in. bore FAN BLD
Mfr # 99K45
Zoro # G409981884
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 1/2 in
- Rotation CW Facing Discharge
- Number of Blades 3
- Pitch (Deg.) 28 Deg.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 99K45
- Zoro # G409981884
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 1/2 in |
Details
Rotation | CW Facing Discharge |
Number of Blades | 3 |
Pitch (Deg.) | 28 Deg. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Junction Block Adapter (1922-001)
- KING ELECTRIC LPW ECO2S Wall Heater, 208V 4500W, White Dove (LPW2045-ECO-WD-R)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 34 In (3AZL2)
- HEIL QUAKER /ICP 1172228 Transition Asy 90+ Rpj3 (1172228)
- LENNOX Fan Blade, 16"Dia, 34Deg, 1/2" Cw, 5Bld Fan (17J62)
- LENNOX Fan Blade, 3 Blade, Cw, 26 Pitch, Le71W99 (71W99)
- LENNOX Fan Blade, 3 Blade Fan 1/2"Bore, Le43W37 (43W37)
- LENNOX Fan Blade, Le99C63 (99C63)
- LENNOX Fan Blade 18" 4Blade 1/2" Bore, Le46K11 (46K11)
- THERNLUND 950-1032 Fan Prover For Hs-3 (950-1032)
- QUIET-ONE S06-0005 Fan & Motor Assembly (S06-0005)
- Lennox Condenser Fan Blades and Hubs