Shop All Condenser Fan Blades and Hubs
Lennox
20 in. dia 30deg 1/2 in. CW 4bld Fan
Mfr # 24L20
Zoro # G309558230
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Bore Dia. (In.) 1/2 in
- Rotation CW Facing Discharge
- Number of Blades 4
- Pitch (Deg.) 30 Deg.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 24L20
- Zoro # G309558230
- Country of Origin Unknown
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 20 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Riveted Propeller Condenser Fan Blade |
Rotation | CW Facing Discharge |
Number of Blades | 4 |
Pitch (Deg.) | 30 Deg. |
Spiders | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Contactor, 6-10Amp Overload, 1N/O 1N/C, 3P (XTOB010BC1)
- HONEYWELL Thermostat 5-2Day Wht (RTH6360D1002E)
- ALL-FILTERS 20X22X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (20221.13 4PK)
- DAYTON 18 in Backdraft Damper / Wall Shutter, 18-1/2 in x 18-1/2 in (5C213)
- LENNOX Fan Blade, 18 Diameter, 4Blade, 34 Pit (98M20)
- LENNOX Fan Blade 18" 4Blade 1/2" Bore, Le46K11 (46K11)
- LENNOX Fan Blade, 3 Blade Fan 1/2"Bore, Le43W37 (43W37)
- LENNOX Fan Blade, 16"Dia, 34Deg, 1/2" Cw, 5Bld Fan (17J62)
- REVCOR Propeller, 24 In Dia, 22 Deg Pitch, Rotation: CW (T2403-22 R)
- HONEYWELL Sv9641M4510 24V 3/4" X 3/4" (SV9641M451)
- CARRIER Fan 26dia 32deg 5/8"br 4bld Cw (LA01AD032)
- Lennox Condenser Fan Blades and Hubs