Shop All Condenser Fan Blades and Hubs
Lennox
18 in. 4Bld 27Deg 1/2 in. CCW Fan
Mfr # 98M19
Zoro # G709981850
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Facing Discharge
- Number of Blades 4
- Spiders Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 98M19
- Zoro # G709981850
- Country of Origin Unknown
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Riveted Propeller Condenser Fan Blade |
Rotation | CCW Facing Discharge |
Number of Blades | 4 |
Spiders | Steel |
Pitch (Deg.) | 27 Deg. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Switch, Open at 410 (P100DA-1C)
- JOHNSON CONTROLS Te-6316P-1 Temp Sensor; 1000 (TE-6316P-1)
- ALL-FILTERS 18X18X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (18181.12 6PK)
- DAYTON Vertical Combustion Air Inlet Kit, 6 In (32V267)
- LENNOX Fan Blade, 18 Diameter, 4Blade, 34 Pit (98M20)
- LENNOX Fan Blade, 3 Blade Fan 1/2"Bore, Le43W37 (43W37)
- LENNOX Fan Blade 18" 4Blade 1/2" Bore, Le46K11 (46K11)
- LENNOX Fan Blade, 16"Dia, 34Deg, 1/2" Cw, 5Bld Fan (17J62)
- REVCOR Propeller, Dia 20 In, 28 Deg Pitch (XW2003-28 L)
- DAYTON Blade, Fan, 24 In, 3/4 HP, Rotation: CW (4C902)
- REVCOR Propeller, 24 In Dia, 20 Deg Pitch (T2404-20 L)
- Lennox Fan Blades and Propellers