Shop All Deck Hardware
Lenco
Trim Tab Kit-Airboat 9" x 14"
Mfr # 15112-101
Zoro # G601926775
product price: $417.99
/ea
Free Shipping & Returns
$417.99
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
- Brand Lenco
- MFR # 15112-101
- Zoro # G601926775
- UPC # 874847006637
- Country of Origin United States
- Category Deck Hardware
Description
Airboat-specific trim tab design. 14" wide planing surface provides greater lift and less drag. The hydrodynamically designed side protrusions will not "dig in" during a hard turn which will result in a safer ride. The bent-up rear lip provides lateral strength across the entire trim tab blade. Blade is 12-gauge 304 stainless steel with 2" hinge height and 1/8" diameter hinge pin. The adjustable actuator mounting bracket on the blade allows for proper fit on many different transom angles. In the retracted position, the airboat tab is safely protected when running dry.Airboat Trim Tab Kits contains:1) 12-gauge 304 stainless steel trim tab plane1) #15055-001 actuator with 6' lead & Deutsch plug1)#30133-002 14' actuator extension wiring harness1) #15085-001 (116) upper mounting bracket with gland sealOwner's/installation manual & stainless steel mounting hardwareSwitch sold separately (15095001)
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
- A & I PRODUCTS 1 5/16" Square Slip Sleeve (w/ Grease Groove) 5" x3" x3" (A-500-2600)
- BLUE SEA SYSTEMS Blue Sea 6004200 Single Circuit ON-OFF w/Locking Key - Black (6004200)
- SEA-DOG Sea-Dog 221831-1 Surface Mount Locking Lift Ring - Stainless Steel (221831-1)
- A & I PRODUCTS Arm; LH Outer Mirror, Telescoping 20" x11" x3" (A-AL77483)
- LENCO Electric Hatch Lift (20764001)
- LENCO Electric Hatch Lift (20770-001)
- LENCO Electric Hatch Lift (20782001)
- BECKSON MARINE 4" x 14" Port Gasket (GK-414)
- SEA-DOG Sea-Dog 324110-1 Single Wing Nylon Windshield Latch - 1/8" Tab Lift (324110-1)
- ORBIT 1/2 in. D X 8 in. L Riser (38088)
- WHITECAP TEAK 7-1/4in Winch Pad (60476)
- Lenco Deck Hardware