Shop All Boat Zincs & Anodes
Lenco Marine
Lenco Standard 9" x 9" Single - 12 Gauge Replacement Blade
Mfr # 20140-001
Zoro # G801967967
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenco Marine
- MFR # 20140-001
- Zoro # G801967967
- UPC # 874847003773
- Country of Origin United States
- Category Boat Zincs & Anodes
Description
Standard 9" x 9" Single - 12 Gauge Replacement Blade
- Gauge: 12
- Anode:No
- Back Plate:No
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Low Tone Disc Horn, Electric (300-2T)
- KEN-TOOL Porkchop Cap Nut Wrench (KEN30609)
- KEYSCO TOOLS Aluminum, Vari-Angle, Worktable, 36"x30" (73025)
- POWEROPTIX Light LED 146 Series Red (101-01462)
- LENCO MARINE Lenco Flybridge Kit f/LED Indicator Key Pad f/Two-Piece Tactile Switch (11941-003)
- LENCO MARINE 12" x 12" Edge Mount Trim Tab Kit w/o Switch Kit 12V (15016-101)
- LENCO MARINE 16"x12" Hvy DutyPerf. Trim Tab Kit w/Standard Tactile Switch Kit 12V (RT16X12HD)
- LENCO MARINE Flybridge Kit (11841-001)
- LENCO MARINE 101 Standard Actuator - 12V - 2-1/4" Stroke (15054-001)
- LENCO MARINE Carling Double Rocker Switch Kit (10222-211D)
- LOCHINVAR 48 in. FLEXIBLE 3/4 in. NPT ANODE MAG (100110784)
- Lenco Marine Boat Zincs & Anodes