Shop All Boat Steering, Controls & Accessories
Lenco Marine
Lenco Standard 9" x 18" Single - 12 Gauge Replacement Blade
Mfr # 20142-001
Zoro # G005641533
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenco Marine
- MFR # 20142-001
- Zoro # G005641533
- UPC # 874847003797
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
Standard 9" x 18" Single - 12 Gauge Replacement Blade
- Gauge:12
- Anode: No
- Back Plate: No
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOPAR SHOCKS & STRUTS-SHOCKS (68144549AF)
- ECCO SAFETY GROUP ROTATING BEACON: LOW PROFILE, 12VDC, 160 FPM, FLEXI DIN POLE MOUNT, AMBER (5810A)
- CURT Replacment Adjustable Channel Mount Pins (45925)
- VALTERRA WASTE VALVE, 3IN HUB X 3IN BAYONET CAP (T50)
- PANELTRONICS Switch Dpdt Black On/Off/On Waterproof Rocker (001-699)
- SEA DOG Panel-Bilge Switch W/Alarm, #423035-1 (423035-1)
- BLUE SEA SYSTEMS Blue Sea 4154 WeatherDeck Toggle Switch (on)-off-(on) (4154)
- SEA-DOG LED Touch Dimmer Switch f/Aurora Pop-Up Table Lamp (403061-1)
- ENERPAC Kit (RC50K)
- SEA-DOG Splash Guard Switch Panel Vertical - 6 Switch (424116-1)
- LENCO Lenco 380-07030 L-3040 Cable Lug|Le L-3040 Cable Lug07030 (380-07030)
- Lenco Marine Boat Steering, Controls & Accessories