Shop All Boat Zincs & Anodes
Lenco Marine
Lenco Standard 9" x 12" Single - 12 Gauge Replacement Blade
Mfr # 20141-001
Zoro # G401967886
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenco Marine
- MFR # 20141-001
- Zoro # G401967886
- UPC # 874847003780
- Country of Origin United States
- Category Boat Zincs & Anodes
Description
Standard 9" x 12" Single - 12 Gauge Replacement Blade
- Gauge:12
- Anode: No
- Back Plate: No
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSTLER Hustler RTS27L Center Load Magnet Mount Cb Antenna (RTS27L)
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRW1, NBR (15004)
- AFTERMARKET New EAE9510C Carburetor Fits Ford Jubilee NAA NAB Tractor + Gasket (TSX428)
- HALTEC 0006 OVER INFLATOR SYSTEM (89XDZ)
- LENCO MARINE 102XD Extreme Duty Actuator - 12V - 4-1/4" Stroke (15060-001)
- LENCO MARINE 12" x 12" Edge Mount Trim Tab Kit w/o Switch Kit 12V (15016-101)
- LENCO MARINE 16"x12" Hvy DutyPerf. Trim Tab Kit w/Standard Tactile Switch Kit 12V (RT16X12HD)
- LENCO MARINE Flybridge Kit (11841-001)
- LENCO MARINE Lenco Flybridge Kit f/LED Indicator Key Pad f/Two-Piece Tactile Switch (11941-003)
- LENCO MARINE 102 Series Standard Actuator - 24V - 4-1/4" Stroke (15066-001)
- BENNETT MARINE 912ED Electric - Edge Mount Limited Space Trim Tab Kits - 12V (BOLT912ED)
- Lenco Marine Boat Zincs & Anodes