Shop All Boat Zincs & Anodes
Lenco Marine
Lenco Standard 12" x 18" Single - 12 Gauge Replacement Blade
Mfr # 20150-001
Zoro # G201967895
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenco Marine
- MFR # 20150-001
- Zoro # G201967895
- UPC # 874847003858
- Country of Origin United States
- Category Boat Zincs & Anodes
Description
Standard 12" x 18" Single - 12 Gauge Replacement Blade
- Gauge:12
- Anode: No
- Back Plate: No
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONOVAN MARINE IOWA 35OZ Air Horn (50074035)
- TIRE MECHANICS RESOURCE Air Operated Tire Spreader (TMRJK026)
- DYNAMIC FRICTION CO Brake Hose, 350-03112 (350-03112)
- WESTWARD Battery Jump Starter, 12V, 17Ah, Automatic (450G81)
- LENCO MARINE 12" x 12" Edge Mount Trim Tab Kit w/o Switch Kit 12V (15016-101)
- LENCO MARINE 16"x12" Hvy DutyPerf. Trim Tab Kit w/Standard Tactile Switch Kit 12V (RT16X12HD)
- LENCO MARINE 102 Series Standard Actuator - 24V - 4-1/4" Stroke (15066-001)
- LENCO MARINE Lenco Flybridge Kit f/LED Indicator Key Pad f/Two-Piece Tactile Switch (11941-003)
- LENCO MARINE Flybridge Kit (11841-001)
- LENCO MARINE 101 Standard Actuator - 12V - 2-1/4" Stroke (15054-001)
- BENNETT MARINE A1113 Lower Hinge (A1113)
- Lenco Marine Boat Zincs & Anodes