Shop All Boat Zincs & Anodes
Lenco Marine
Lenco Standard 12" x 12" Single - 12 Gauge Replacement Blade
Mfr # 20149-001
Zoro # G801967875
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenco Marine
- MFR # 20149-001
- Zoro # G801967875
- UPC # 874847003841
- Country of Origin United States
- Category Boat Zincs & Anodes
Description
Standard 12" x 12" Single - 12 Gauge Replacement Blade
- Gauge:12
- Anode: No
- Back Plate: No
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE Super Duty Inflatable Yacht Fender - 18in x 29in - Black (SD1829B)
- CUSTOM ACCESSORIES 63 in L X 285 in W Silver Foldable Sun Shade (40953)
- MASTERCOOL Coupler, High Side, 134A, 1/4 M (82834-E)
- LIFT-ALL Strap, Vehicle Recovery, Rated 5300Lb (TS1802TX20)
- LENCO MARINE Carling Double Rocker Switch Kit (10222-211D)
- LENCO MARINE 102XD Extreme Duty Actuator - 12V - 4-1/4" Stroke (15060-001)
- LENCO MARINE 12" x 12" Edge Mount Trim Tab Kit w/o Switch Kit 12V (15016-101)
- LENCO MARINE 16"x12" Hvy DutyPerf. Trim Tab Kit w/Standard Tactile Switch Kit 12V (RT16X12HD)
- LENCO MARINE Flybridge Kit (11841-001)
- LENCO MARINE 9" x 9" Edge Mount Trim Tab Kit without Switch Kit 12V (15013-101)
- BENNETT MARINE Adjustable Electric Actuator f/BOLT (BEA3000)
- Lenco Marine Boat Zincs & Anodes