Shop All Boat Zincs & Anodes
Lenco Marine
Lenco Edgemount 12" x 9" Single - 12 Gauge Replacement Blade
Mfr # 20159-001
Zoro # G901967867
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenco Marine
- MFR # 20159-001
- Zoro # G901967867
- UPC # 874847003926
- Country of Origin United States
- Category Boat Zincs & Anodes
Description
Edgemount 12" x 9" Single - 12 Gauge Replacement Blade
- Gauge:12
- Anode: No
- Back Plate: No
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Reset Tool, Gray, 12V, 2"x4-1/4 (12-0200)
- BALDWIN FILTERS Air Filter, 22 x 24-3/4 in. (PA3633)
- CURT NonPwrd 3-to-2-Wre Taillght Cnvrtr, 58240 (58240)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST175/80D-13 5 Hole C Ply (3S967)
- LENCO MARINE Carling Double Rocker Switch Kit (10222-211D)
- LENCO MARINE 101 Standard Actuator - 12V - 2-1/4" Stroke (15054-001)
- LENCO MARINE 102 Series Standard Actuator - 12V - 4-1/4" Stroke (15059-001)
- LENCO MARINE 12" x 12" Edge Mount Trim Tab Kit w/o Switch Kit 12V (15016-101)
- LENCO MARINE 16"x12" Hvy DutyPerf. Trim Tab Kit w/Standard Tactile Switch Kit 12V (RT16X12HD)
- LENCO MARINE 9" x 9" Edge Mount Trim Tab Kit without Switch Kit 12V (15013-101)
- BENNETT MARINE V351HPU1 Hydraulic Power Unit - 12V Pump (V351HPU1)
- Lenco Marine Boat Zincs & Anodes