Shop All Boat Zincs & Anodes
Lenco Marine
Lenco Edgemount 12" x 18" Single - 12 Gauge Replacement Blade
Mfr # 20161-001
Zoro # G801968223
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenco Marine
- MFR # 20161-001
- Zoro # G801968223
- UPC # 874847003940
- Country of Origin United States
- Category Boat Zincs & Anodes
Description
Edgemount 12" x 18" Single - 12 Gauge Replacement Blade
- Gauge:12
- Anode: No
- Back Plate: No
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Inflator, Safety Light, 12V (AF010400)
- D-A LUBRICANT CO PennGrade Synthetic Blend Motor Oil SAE 5W30 - 12/1 Quart Case (62726)
- FIAMM Back Up Alarm, 107dB, 2-3/4" H (56012)
- TRICO 24 In Trico Exact Fit Wiper Blade (Beam) (24-17B)
- LENCO MARINE Flybridge Kit (11841-001)
- LENCO MARINE Lenco Flybridge Kit f/LED Indicator Key Pad f/Two-Piece Tactile Switch (11941-003)
- LENCO MARINE 102 Series Standard Actuator - 12V - 4-1/4" Stroke (15059-001)
- LENCO MARINE 12" x 12" Edge Mount Trim Tab Kit w/o Switch Kit 12V (15016-101)
- LENCO MARINE 101 Standard Actuator - 12V - 2-1/4" Stroke (15054-001)
- LENCO MARINE 102 Series Standard Actuator - 24V - 4-1/4" Stroke (15066-001)
- TECNOSEAL Anode Kit w/Hardware - Mercury Alpha 1 Gen 1 - Magnesium (20800MG)
- Lenco Marine Boat Zincs & Anodes