Shop All Boat Zincs & Anodes
Lenco Marine
Lenco Edgemount 12" x 12" Single - 12 Gauge Replacement Blade
Mfr # 20160-001
Zoro # G901967935
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenco Marine
- MFR # 20160-001
- Zoro # G901967935
- UPC # 874847003933
- Country of Origin United States
- Category Boat Zincs & Anodes
Description
Edgemount 12" x 12" Single - 12 Gauge Replacement Blade
- Gauge:12
- Anode: No
- Back Plate: No
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Frost Plug Heater, for Dodge/Ford (11402)
- JJ KELLER Vehicle Inspection Form, 3 Ply, Carbonless (1999)
- S.M. ARNOLD PADS ROUND WAX APPLICATOR 2PK (AR85-520)
- DB ELECTRICAL Starter For 12V Bobcat 2002-2003 D1105 Turbocharged 600813-6421; 410-52333 (410-52333)
- LENCO MARINE 9" x 9" Edge Mount Trim Tab Kit without Switch Kit 12V (15013-101)
- LENCO MARINE 102 Series Standard Actuator - 12V - 4-1/4" Stroke (15059-001)
- LENCO MARINE Lenco Flybridge Kit f/LED Indicator Key Pad f/Two-Piece Tactile Switch (11941-003)
- LENCO MARINE 101 Standard Actuator - 12V - 2-1/4" Stroke (15054-001)
- LENCO MARINE Flybridge Kit (11841-001)
- LENCO MARINE 12" x 12" Edge Mount Trim Tab Kit w/o Switch Kit 12V (15016-101)
- BENNETT MARINE BOLT 12x4 Electric Trim Tab System - Control Switch Required (BOLT124)
- Lenco Marine Boat Zincs & Anodes