Lenco 9" x 30" Standard Trim Tab Kit without Switch Kit 12V
Mfr # 15004-101
Zoro # G701968484
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenco Marine
- MFR # 15004-101
- Zoro # G701968484
- UPC # 874847004251
- Country of Origin United States
- Category Boat Zincs & Anodes
Description
9" x 30" Standard Mount Trim Tab Kit without Switch Kit- 12V
Lenco Electric Standard Mount Trim Tab Kits make your boat ride smoother, drier, faster and with increased safety whether on a small skiff or a large yacht. The Lenco ballscrew design is more reliable, three times more powerful and features an instant response, which makes them very user friendly compared to typical hydraulics.
Lenco fast response electric actuators are fully submersible with all plug & play waterproof Deutsch connections. Trim Tab blades are 12 Gauge - 304 SS with a 5/8" flared trailing edge and 1/8" diameter hinge pin. Kits include standard actuators with 5/16" SS bolts.
Kit Contents:
- 2 each of 12-gauge stainless steel trim tab blades
- 2 each of #15054-001 actuator with 6' leads and Deutsch plugs
- 2 each of #30133-103 20' actuator extension wiring harnesses
- 2 each of #15085-001 (116) upper mounting brackets with gland seal
- 2 each of #50014-001 (119) lower mounting brackets
- 1 each of the Lenco owner’s / installation manual
- All necessary stainless steel mounting hardware
Specifications:
- Suggested Boat Length: 30' to 50'
- Length of Tab: 9"
- Width of Tab: 30"
- Hinge Height: 1"
- Minimum Transom Height: 14"
- Blades: 12 Gauge Stainless Steel
- Finish: Smooth
- Switch Kit: Sold Separately
- Class: Fuel Efficient
- Compliance: CE Certified
- Compatibility: Any Boat
- Actuators: 12-volt
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-1/4 x 9-23/32 In (PT579)
- LUMAPRO Mini Lamp, 1176, 8.3/17W, S8, 12.8V, PK10 (1176-10PK)
- WALKER EXHAUST Exhaust Pipe, 40025 (40025)
- A & I PRODUCTS End, Top Link; Tractor, Cat. II 18" x4" x4" (A-AL159972)
- LENCO MARINE Flybridge Kit (11841-001)
- LENCO MARINE 16"x12" Hvy DutyPerf. Trim Tab Kit w/Standard Tactile Switch Kit 12V (RT16X12HD)
- LENCO MARINE 102 Series Standard Actuator - 12V - 4-1/4" Stroke (15059-001)
- LENCO MARINE 9" x 9" Edge Mount Trim Tab Kit without Switch Kit 12V (15013-101)
- LENCO MARINE 102 Series Standard Actuator - 24V - 4-1/4" Stroke (15066-001)
- LENCO MARINE 12" x 12" Edge Mount Trim Tab Kit w/o Switch Kit 12V (15016-101)
- BENNETT MARINE T1125-20 Hydraulic Tubing - 20' Coil (T1125-20)
- Lenco Marine Boat Zincs & Anodes