Shop All Boat Zincs & Anodes
Lenco Marine
Lenco 4" x 12" Limited Space Trim Tab Kit w/o Switch Kit 12V - Standa
Mfr # 15052-101
Zoro # G101968459
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenco Marine
- MFR # 15052-101
- Zoro # G101968459
- UPC # 874847004749
- Country of Origin United States
- Category Boat Zincs & Anodes
Description
4" x 12" Limited Space Trim Tab Kit w/o Switch Kit -12V - Standard Finish - Short Actuator
Lenco Electric Limited Space Trim Tab Kits are ideal for boats with a swim platform and/or ladder. They can be fitted to transoms that have a limited mounting area. Blades are 12 gauge - 304 SS with front of blade folded to provide a smooth trailing edge and 1/8" diameter hinge pin. Fast response electric actuators for precise control. All units have Plug and Play connections and are fully submersible.
Kit Contents:
- 2 each of 12-gauge 304 stainless steel trim tab blades
- 2 each of #15057-001 XD actuator with 6' lead and Deutsch plugs
- 2 each of #30133-103 20' actuator extension wiring harnesses
- 2 each of #15085-001 (116) upper mounting bracket with gland seal
- 1 each of the Lenco owner’s / installation manual
- All necessary stainless steel mounting hardware
Specifications:
- Suggested Boat Length: 14' to 25'
- Length of Tab: 4"
- Width of Tab: 12"
- Minimum Transom Height: 13"
- Blades: 12 Gauge Stainless Steel
- Finish: Standard
- Switch Kit: Sold Separately
- Class: Fuel Efficient
- Compliance: CE Certified
- Compatibility: Any Boat
- Actuators: 12-volt
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Fuel FilterWater SeperatorSpin-On (P550932)
- LUMAPRO Miniature Lamp, 193, 4.6W, T3 1/4, 14V, PK10 (193-10PK)
- OTC Belt Holding Tool (7424)
- LANG TOOLS 6" Diameter Tail Pipe Cutter (210)
- LENCO MARINE Lenco Flybridge Kit f/LED Indicator Key Pad f/Two-Piece Tactile Switch (11941-003)
- LENCO MARINE Flybridge Kit (11841-001)
- LENCO MARINE 16"x12" Hvy DutyPerf. Trim Tab Kit w/Standard Tactile Switch Kit 12V (RT16X12HD)
- LENCO MARINE 101 Standard Actuator - 12V - 2-1/4" Stroke (15054-001)
- LENCO MARINE 9" x 9" Edge Mount Trim Tab Kit without Switch Kit 12V (15013-101)
- LENCO MARINE Carling Double Rocker Switch Kit (10222-211D)
- TECNOSEAL R3 Rudder Anode - Zinc - 3-3/4" Diameter (R3)
- Lenco Marine Boat Zincs & Anodes