Shop All Boat Zincs & Anodes
Lenco Marine
Lenco 21in x 14in High Performance Trim Tab Kit w/o Switch Kit 12V
Mfr # 15050-101
Zoro # G712426683
product price: $2,466.99
/ea
Free Shipping & Returns
$2,466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenco Marine
- MFR # 15050-101
- Zoro # G712426683
- UPC # 874847004725
- Country of Origin United States
- Category Boat Zincs & Anodes
Description
21in x 14in High Performance Trim Tab Kit w/o Switch Kit-12V - Dual Actuator Lenco HP Single, Dual Actuator Electric Trim Tab Kits feature electro-polished 7 Gauge 304SS Blades, Sacrificial Anodes. Lenco fast response electric actuators are fully submersible with all plug, play waterproof Deutsch connections. Each kit is factory assembled with extreme duty actuators with 3/8in SS bolts, a full transom back plate, mechanical strain relief cable seal, adjustable C-channel mounting brackets, and 3.75in sacrificial anodes. Kit Contents: 2 each of stainless steel trim tab planes 4 each of #15056-001 XD extreme duty actuators with 6ft lead, Deutsch plugs Kit is factory assembled with full transom back plate, mechanical strain relief cable seal, adjustable C-channel mounting brackets, and 3.75in sacrificial anodes. The following to be supplied by customer: Boat mounting hardware supplied by customer Actuator extension harnesses 2 for single actuator application or 4 for dual will be required. To order the lengths of your choice see the Lenco Accessories Section. Specifications: Suggested Boat Length: 24ft to 42ft Length of Tab: 21in Width of Tab: 14in Minimum Transom Height: 10.5in Blades: 7 Gauge Stainless Steel Finish: Electro-Polished Switch Kit: Sold Separately Switch Required: 15071-001 Class: Fuel Efficient Compliance: CE Certified Compatibility: Any Boat Actuators: 12-volt This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING Chevy Colorado Led Projector Headlight Chrome With Clear Lens 15-20 (2LHP-COL15-TM)
- GENUINE Genuine Bolt Pressure Plate To Flywheel, 21207548052 (21207548052)
- GATES Belt Tensioner, Industry Number, 38163 (38163)
- WEATHERTECH BumpStepXL, 81BS1XLSS (81BS1XLSS)
- LENCO MARINE Carling Double Rocker Switch Kit (10222-211D)
- LENCO MARINE 102 Series Standard Actuator - 12V - 4-1/4" Stroke (15059-001)
- LENCO MARINE 101 Standard Actuator - 12V - 2-1/4" Stroke (15054-001)
- LENCO MARINE Flybridge Kit (11841-001)
- LENCO MARINE 9" x 9" Edge Mount Trim Tab Kit without Switch Kit 12V (15013-101)
- LENCO MARINE 12" x 12" Edge Mount Trim Tab Kit w/o Switch Kit 12V (15016-101)
- BENNETT MARINE 30x12 Trim Plane Assembly (TPA3012)
- Lenco Marine Boat Zincs & Anodes