Lenco 19" x 14" Extreme Duty Performance Trim Tab Kit w/o Switch Kit
Mfr # 15046-101
Zoro # G701968286
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenco Marine
- MFR # 15046-101
- Zoro # G701968286
- UPC # 874847004688
- Country of Origin United States
- Category Boat Zincs & Anodes
Description
19" x 14" Extreme Duty Performance Trim Tab Kit w/o Switch Kit- 12V- Dual Actuator Kit
Lenco Electric Extreme Duty Polished Blade Trim Tab Kits feature fast response actuators for precise control. They are fully submersible and feature Plug & Play Deutsch connections. Blades are Electro-Polished 10 Gauge - 304 SS with 1" turned up edges, an 85 degree inside taper and 3/8"diameter hinge pin. Extreme Duty actuators with 3/8" SS bolts. Kit is factory assembled with full transom back plate, mechanical strain relief cable seal, adjustable C-channel mounting brackets and 3.75" sacrificial anodes.
Kit Contents:
- 2 each of stainless steel trim tab planes
- 4 each of #15056-001XD extreme duty actuators with 6" lead & Deutsch plugs
- Kit is factory assembled with full transom back plate, mechanical strain relief cable seal, adjustable C-channel mounting brackets and 3.75" sacrificial anodes.
The following to be supplied by customer:
- Boat mounting hardware
- Actuator extension harnesses (2 for single actuator application or 4 for dual)
will be required. Order the lengths of your choice. See the Lenco
Accessories section.
Specifications:
- Suggested Boat Length: 23' to 45'
- Length of Tab: 19"
- Width of Tab: 14"
- Minimum Transom Height: 10.5"
- Blades: 10 Gauge Stainless Steel
- Finish: Electro-Polished
- Switch Kit: Sold Separately
- Class: Fuel Efficient
- Compliance: CE Certified
- Compatibility: Any Boat
- Switch Required: 15071-001
- Actuators: 12-volt
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Winch Mount License Plate Re-locator (46-20055)
- SEACHOICE Deck Connector With Brass Double Contacts (10161)
- BALDWIN FILTERS Air Filter, 13-17/32 x 19-13/16 in. (PA2875)
- ZEROSTART Engine Heater - 1500W 120V, Plate Volvo (3500091)
- LENCO MARINE 102XD Extreme Duty Actuator - 12V - 4-1/4" Stroke (15060-001)
- LENCO MARINE Carling Double Rocker Switch Kit (10222-211D)
- LENCO MARINE 9" x 9" Edge Mount Trim Tab Kit without Switch Kit 12V (15013-101)
- LENCO MARINE Lenco Flybridge Kit f/LED Indicator Key Pad f/Two-Piece Tactile Switch (11941-003)
- LENCO MARINE 102 Series Standard Actuator - 12V - 4-1/4" Stroke (15059-001)
- LENCO MARINE 102 Series Standard Actuator - 24V - 4-1/4" Stroke (15066-001)
- BENNETT MARINE 129ATP Hydraulic Trim Tab Complete Kit w/Auto Trim Pro (129ATP)
- Lenco Marine Boat Zincs & Anodes