Lenco 16" x 24" Dual Actuator Super Strong Trim Tab Kit w/o Switch Kit
Mfr # 15022-101
Zoro # G301968464
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenco Marine
- MFR # 15022-101
- Zoro # G301968464
- UPC # 874847004442
- Country of Origin United States
- Category Boat Zincs & Anodes
Description
16" x 24" Super Strong Trim Tab Kit w/o Switch -12V -Dual Actuator
Lenco Electric Super Strong Trim Tab Kits were designed for sport-fishing boats, high speed cruising boats and large commercial vessels. 7 Gauge flat - 304 SS blades with all stainless steel mounting hardware withstand the rigors of the most demanding conditions. No spray or mist when mounted in recessed pockets. 3/8" diameter hinge pin and 3.75" sacrificial anode. All Super Strong Trim Tab Systems have Vandar Upper Mounting Brackets with Gland Seal and 10 gauge SS lower mounting brackets with 3/8" SS bolts
Actuator Part # 15056-002 (Super Strong 12-Volt Trim Tab Kit)
Specifications:
- Suggested Boat Length: 35' to 50'
- Length of Tab: 16"
- Width of Tab: 24"
- Blades: 7 Gauge Stainless Steel
- Finish: Smooth
- Switch Kit: Sold Separately
- Switch Required: 15071-001
- Class: Fuel Efficient
- Compliance: CE Certified
- Compatibility: Any Boat
- Actuators: 12-volt
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Hour Meter - Rectangular (15321)
- WIX FILTERS Air Filter, 46719 (46719)
- BALDWIN FILTERS Air Filter, 7-5/8 x 17-3/8 in. (PA2410)
- HOLLAND BAR STOOL CO 35 x 12.5 Florida Tire Cover (TCH2FlorUnBK)
- LENCO MARINE 102XD Extreme Duty Actuator - 12V - 4-1/4" Stroke (15060-001)
- LENCO MARINE 12" x 12" Edge Mount Trim Tab Kit w/o Switch Kit 12V (15016-101)
- LENCO MARINE 102 Series Standard Actuator - 12V - 4-1/4" Stroke (15059-001)
- LENCO MARINE 102 Series Standard Actuator - 24V - 4-1/4" Stroke (15066-001)
- LENCO MARINE Carling Double Rocker Switch Kit (10222-211D)
- LENCO MARINE 16"x12" Hvy DutyPerf. Trim Tab Kit w/Standard Tactile Switch Kit 12V (RT16X12HD)
- TECNOSEAL Anode Kit w/Hardware - Mercury Alpha 1 Gen 2 - Zinc (20801)
- Lenco Marine Boat Zincs & Anodes