Shop All Boat Motors & Parts
Lenco Marine
Lenco 12V 37"-61" Hatch Lift w/o Switch
Mfr # 20782-001
Zoro # G001968047
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenco Marine
- MFR # 20782-001
- Zoro # G001968047
- UPC # 874847001687
- Country of Origin United States
- Category Boat Motors & Parts
Description
Electric Hatch Lift- 12-Volt
Stroke: 24"
L.O.A Retracted: 37"
L.O.A. Extended: 61"
12 and 24-Volt with 2 foot leads and deutsch connectors. Inline motor design delivers over 500 pounds of force. Includes high impact, corrosion proof mounting brackets and stainless steel pull pins.
Features:
- Clear anodized aluminum tubing
- Complete with 2 foot lead and Deutsch plug
- Clutchless ball screw design will not drift- never binds and runs in sync on dual lift applications
- Inline motor design delivers over 500 pounds of force
- Water resistant and made entirely of non-corrosive materials
- Ball screw spins freely when hatch is fully opened or closed eliminating limit switches and burned out motors
- High impact, corrosion proof mounting brackets with stainless steel pull pins
- Powdered metal gears for strength and precision
- Stainless steel ram locks in any position
- CE-certified, ignition protected and ABYC compliant
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Elbow, 1/8-27, 5/32 In Tube Sz (1869X2.5)
- SKYJACKER LIFT KIT 2 To 212 Inch Front Lift 2 To 212 Inch Rear Lift With Front And Rear Black Max Shock (JL25BPBLT)
- KINEDYNE 2"x16' Interior Van Ratchet Strap w/ E Fittings (931611BT)
- MAHLE Engine Cylinder Head Gasket Set 2006-2015 Honda Civic 1.8L, HS54528 (HS54528)
- LENCO MARINE Stainless Steel Replacement Hatch Lift Pull Pin (60101-001)
- PERKO Stainless Steel Sealed Fuel Fill Cap with VPR for 1-1/2" Hose (0782DPG98S)
- MINN KOTA Riptide Terrova 80 Trolling Motor w/Wireless Remote, 24V, 80LB, 54 in. (1363785)
- PERKO 0543 Gas Fill/Vent (0543DPGBLK)
- SCHMITT & ONGARO MARINE Ongaro Standard Wiper Motor Kit w/1.5" Shaft, 14" Arm -11" Blade - 12V (31011)
- JIF MARINE JIF Marine FXH 27 - 36 in. Comfort Ride Motor Support Adjustable (FXH)
- CDI ELECTRONICS CDI Electronics 113-2138 Johnson/Evinrude Power Pack - 3/6 Cyl (1979-1984) (113-2138)
- Lenco Marine Boat Motors & Parts