Shop All Boat Motors & Parts
Lenco Marine
Lenco 12V 29"-45" Hatch Lift w/o Switch
Mfr # 20774-001
Zoro # G201968007
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenco Marine
- MFR # 20774-001
- Zoro # G201968007
- UPC # 874847001649
- Country of Origin United States
- Category Boat Motors & Parts
Description
Electric Hatch Lift- 12-Volt
Stroke: 16"
L.O.A Retracted: 29"
L.O.A. Extended: 45"
12 and 24-Volt with 2 foot leads and deutsch connectors. Inline motor design delivers over 500 pounds of force. Includes high impact, corrosion proof mounting brackets and stainless steel pull pins.
Features:
- Clear anodized aluminum tubing
- Complete with 2 foot lead and Deutsch plug
- Clutchless ball screw design will not drift- never binds and runs in sync on dual lift applications
- Inline motor design delivers over 500 pounds of force
- Water resistant and made entirely of non-corrosive materials
- Ball screw spins freely when hatch is fully opened or closed eliminating limit switches and burned out motors
- High impact, corrosion proof mounting brackets with stainless steel pull pins
- Powdered metal gears for strength and precision
- Stainless steel ram locks in any position
- CE-certified, ignition protected and ABYC compliant
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASON Wiper Blade, Conventional, Rubber, 18" Size (ASV181)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-72008)
- VAICO Diesel Exhaust Fluid L, V60-0269 (V60-0269)
- UNIVERSAL AIR COND CONDENSERS (CN40827PFC)
- LENCO MARINE Stainless Steel Replacement Hatch Lift Pull Pin (60101-001)
- SEACHOICE Universal In-Line Fuel Filter (20941)
- MINN KOTA Ultrex QUEST 90/115 Trolling Motor w/Micro Remote, MEGA Down/Side Imaging, 24/36V (1368921)
- MARINCO Marinco 70A Trolling Motor Plug & Receptacle (12VCPS3)
- SEA DOG Poly 3 Pos Key Switch Short Sh, #420366-1 (420366-1)
- ILC Replacement for Hardin Jacuzzi Jet Year 1978 Inboard & Stern Drive Alternator (WX-XR4B-9)
- PLUGIT Deep Cycle Marine Trolling Motor Battery for Replacement Optima D27M 8027-127 - Group Size 27 (PL3353089)
- Lenco Marine Boat Motors & Parts