Shop All Boat Motors & Parts
Lenco Marine
Lenco 12V 24"-36" Hatch Lift w/o Switch
Mfr # 20768-001
Zoro # G301968129
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenco Marine
- MFR # 20768-001
- Zoro # G301968129
- UPC # 874847001618
- Country of Origin United States
- Category Boat Motors & Parts
Description
Electric Hatch Lift- 12-Volt
Stroke: 12"
L.O.A Retracted: 24"
L.O.A. Extended: 36"
12 and 24-Volt with 2 foot leads and deutsch connectors. Inline motor design delivers over 500 pounds of force. Includes high impact, corrosion proof mounting brackets and stainless steel pull pins.
Features:
- Clear anodized aluminum tubing
- Complete with 2 foot lead and Deutsch plug
- Clutchless ball screw design will not drift- never binds and runs in sync on dual lift applications
- Inline motor design delivers over 500 pounds of force
- Water resistant and made entirely of non-corrosive materials
- Ball screw spins freely when hatch is fully opened or closed eliminating limit switches and burned out motors
- High impact, corrosion proof mounting brackets with stainless steel pull pins
- Powdered metal gears for strength and precision
- Stainless steel ram locks in any position
- CE-certified, ignition protected and ABYC compliant
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tie Rod Separator, 15 1/2 x 11/16 In. (23M593)
- CRAFTSMAN Fuel line disconnect tool (CMMT98331)
- NTK Vapor Canister Purge Solenoid, 2M1190 (2M1190)
- ACDELCO Generator Asm- (13529304)
- LENCO MARINE Stainless Steel Replacement Hatch Lift Pull Pin (60101-001)
- ILC Replacement for Volvo 874501 Starter (WX-YDGY-8)
- CDI ELECTRONICS Mercury Stator, 4/6 Cyl., 10 amp (174-4793)
- ORIGINAL LISHI YH35 / YM64 (REVERSE OF YH35R) FOR YAMAHA IGNITION WITH MAGNETIC GATE 2-IN-1 PICK - (OLS-YH35-AG)
- FORESPAR Marelube TEF45, 30 cc Syringe (770066)
- SCHAEFER MARINE Anchor Hanger f/Danforth Style Anchors (AH-100)
- ARCO STARTING & CHARGING OEM Premium Inboard Gear Reduction Starter (30433)
- Lenco Marine Boat Motors & Parts