Shop All Boat Motors & Parts
Lenco Marine
Lenco 12V 20"-26" Hatch Lift w/o Switch
Mfr # 20762-001
Zoro # G201968267
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenco Marine
- MFR # 20762-001
- Zoro # G201968267
- UPC # 874847001588
- Country of Origin United States
- Category Boat Motors & Parts
Description
Electric Hatch Lift- 12-Volt
Stroke: 6"
L.O.A Retracted: 20"
L.O.A. Extended: 26"
12 and 24-Volt with 2 foot leads and deutsch connectors. Inline motor design delivers over 500 pounds of force. Includes high impact, corrosion proof mounting brackets and stainless steel pull pins.
Features:
- Clear anodized aluminum tubing
- Complete with 2 foot lead and Deutsch plug
- Clutchless ball screw design will not drift- never binds and runs in sync on dual lift applications
- Inline motor design delivers over 500 pounds of force
- Water resistant and made entirely of non-corrosive materials
- Ball screw spins freely when hatch is fully opened or closed eliminating limit switches and burned out motors
- High impact, corrosion proof mounting brackets with stainless steel pull pins
- Powdered metal gears for strength and precision
- Stainless steel ram locks in any position
- CE-certified, ignition protected and ABYC compliant
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Liner Slat 6.5 x 53.25 Inch (LS166554)
- STENS Oem Replacement Belt 265-752 For Wright Mfg. 71460107 (265-752)
- STANDARD IGNITION Pcv Valve, V281 (V281)
- ECCO SAFETY GROUP CIGARETTE CABLE & PLUG: 5580 & 5585 (R5500CP)
- LENCO MARINE Stainless Steel Replacement Hatch Lift Pull Pin (60101-001)
- ARCO MARINE Replacement Outboard Tilt Trim Motor - Late Model Mercury, 2-Wire (6250)
- CONNECT-EASE Connect-Ease RCE12VBLTK Lawn Tractor and 12 Volt Trolling Motor Connection (RCE12VBLTK)
- MARETRON Fuel Flow Sensor - 2-100 LPH (M1AR)
- ARCO MARINE ARCO 6227 TILT MOTOR RESERVOIR KIT (M531)
- CDI ELECTRONICS CDI Electronics SG200 Battery Monitor Kit, 12V-48V (SG200)
- ILC Replacement for Cummins 3016628 Alternator (WX-XH91-9)
- Lenco Marine Boat Motors & Parts