Lenco 12" x 12" Edge Mount Trim Tab Kit w/Double Rocker Switch Kit
Mfr # 15102-104
Zoro # G901967645
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenco Marine
- MFR # 15102-104
- Zoro # G901967645
- UPC # 874847006187
- Country of Origin United States
- Category Boat Zincs & Anodes
Description
12" x 12" Edge Mount Trim Tab Kit w/Double Rocker Switch Kit - 12V
Lenco Electric Complete Trim Tab Kits make your boat ride smoother, drier, faster and with increased safety whether on a small skiff or a large yacht. Lenco fast response electric actuators are fully submersible with all plug & play waterproof Deutsch connections.
Edge Mount actuators mount at the trailing edge of the plane, requiring 4" (10.16 cm) less transom height than Lenco standard mount trim tabs.
Lenco Trim Tab Switch Kits complete your trim tab system with totally waterproof, maintenance-free, and easy-to-install tactile switches.
Kit includes:
- Self-contained sealed keypad
- Control box
- 36" Pigtail
Specifications:
- Suggested Boat Length: 17' to 30'
- Length of Tab: 12"
- Width of Tab: 12"
- Blades: 12 Gauge Stainless Steel
- Finish: Smooth
- Switch Kit: Double Rocker
- Class: Fuel Efficient
- Compliance: CE Certified
- Compatibility: Any Boat
- Actuators: 12-volt
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 2 AWG Heavy Duty Jumper Cables (15 Feet) (JUMPER15FT2AWG)
- UWS 48 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-48)
- RONSTAN Series 30 Bb Orbit Block Single Lashing Head (RF35101)
- BARS LEAKS Seal Repair, Concentrated, 16.9 Oz. (1040)
- LENCO MARINE 12" x 12" Edge Mount Trim Tab Kit w/o Switch Kit 12V (15016-101)
- LENCO MARINE 9" x 9" Edge Mount Trim Tab Kit without Switch Kit 12V (15013-101)
- LENCO MARINE 102XD Extreme Duty Actuator - 12V - 4-1/4" Stroke (15060-001)
- LENCO MARINE 16"x12" Hvy DutyPerf. Trim Tab Kit w/Standard Tactile Switch Kit 12V (RT16X12HD)
- LENCO MARINE Flybridge Kit (11841-001)
- LENCO MARINE 102 Series Standard Actuator - 24V - 4-1/4" Stroke (15066-001)
- LENCO MARINE Carling Double Rocker Switch Kit (10222-211D)
- Lenco Marine Boat Zincs & Anodes