Shop All Boat Zincs & Anodes
Lenco Marine
Lenco 102XD Extreme Duty Actuator - 24V - 4-1/4" Stroke - 5/16" Hardwa
Mfr # 15067-001
Zoro # G301967573
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenco Marine
- MFR # 15067-001
- Zoro # G301967573
- UPC # 874847003322
- Country of Origin United States
- Category Boat Zincs & Anodes
Description
102 XD Actuator- 24 Volt- 4-1/2 Stroke with Mounting Hardware
The 102 XD Actuator is used with Trolling Tab systems sold after 2000 and OEM applications. 4.25 stroke. Overall length (tip to tip) is 13.25 inches. Instant response electric actuators are made of high impact glass fiber filled, ultraviolet-resistant nylon material with 316 super buff stainless steel tubing.
Specifications:
- Newly implemented Anti Extrusion Ring (AXR) seal stabilization system.
- Stronger top cap and mounting clevis design
- Improved pressure-tight torx screws
- Integrated wiper seal at actuator base
- Molded-in brass thrust bearing design
- Thicker and stronger motor housing wall
- Improved O-Ring design for more consistent seal
- Over-molded cable providing a stronger tighter seal
- Upper mounting bracket with gland seal
Features:
- Lenco's ballscrew design is more reliable and twice as powerful compared to typical hydraulics
- Lenco's tough, high-torque actuator motor easily pushes 500 pounds.
- Lenco Actuator connections use waterproof "Plug & Play" Deutsch connectors eliminating the possibility of water intrusion.
- 24 Volt
- 5/16" mounting hardware
- 6 foot cable
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Pump, 3/4 MNPT Straight, 4.8A (405STC)
- SKF Shaft Seal, 1-15/16 x 3-1/4 x 5/16", CRW1, NBR (19434)
- ARMOR ALL Concentrated Car Wash 64 oz (17450)
- HUSKY LINER 9802 RAM FS EXT 25003500 9801 1500 2ND SEAT FLOOR LINERS BLK (61711)
- LENCO MARINE 9" x 9" Edge Mount Trim Tab Kit without Switch Kit 12V (15013-101)
- LENCO MARINE 102 Series Standard Actuator - 24V - 4-1/4" Stroke (15066-001)
- LENCO MARINE 16"x12" Hvy DutyPerf. Trim Tab Kit w/Standard Tactile Switch Kit 12V (RT16X12HD)
- LENCO MARINE Carling Double Rocker Switch Kit (10222-211D)
- LENCO MARINE 102 Series Standard Actuator - 12V - 4-1/4" Stroke (15059-001)
- LENCO MARINE 12" x 12" Edge Mount Trim Tab Kit w/o Switch Kit 12V (15016-101)
- BENNETT MARINE BOLT 12x9 Electric Trim Tab System - Control Switch Required (BOLT129)
- Lenco Marine Boat Zincs & Anodes