Shop All Boat Steering, Controls & Accessories
Lenco
Limited Space Trim Tab Kit w/XDS Actuator
Mfr # 15052-101
Zoro # G101930197
product price: $690.99
/ea
Free Shipping & Returns
$690.99
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
- Brand Lenco
- MFR # 15052-101
- Zoro # G101930197
- UPC # 874847004749
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
Ideal for boats with a swim platform and/or ladder. They can be fitted to transoms that have a limited mounting area. Blades are 12 gauge, 304 SS with front of blade folded to provide a smooth trailing edge and 1/8" diameter hinge pin. Fast response electric actuators for precise control. All units have Plug and Play connections and are fully submersible.Kit includes:(2) 12-gauge stainless steel blades; (2) actuators with 6' (1.8 m) lead and Deutsch connectors; (2) 30133-103 20' actuator extension wiring harnesses; (2) 15085-001 upper mounting brackets with gland seal; Lower mounting brackets; Stainless steel mounting hardware
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
- HALTEC O-Ring Tire Valves, 1.38 In, PK10 (TV-543D)
- CURT Safety Latch Clevis Hook, 65000 lb., 5/8" (81920)
- DENSO Oxygen Sensor, 234-4251 (234-4251)
- TYLASKA MARINE AND AEROSPACE FR4 Low Friction Ring ( 316L Stainless Steel) (FR4-SS)
- LENCO Lenco 380-07030 L-3040 Cable Lug|Le L-3040 Cable Lug07030 (380-07030)
- LENCO 12" x 12" Edge Mount Electric Trim Tab Kit w/122 Switch (15102-104)
- LENCO Lenco 380-07020 L-1020 Cable Lug|Le L-1020 Cable Lug07020 (380-07020)
- LENCO 9" x 12" Replacement Standard Blade Only (20141-001)
- LENCO 12V Replacement Actuator - 101 XD Series (15055-001)
- LENCO 9" x 12" Trim Tab Kit w/LED Indicator Switch (15108-103)
- RULE Deluxe 3-Way Panel Lighted Switch f/Auto Float 24/32VDC (42)
- Lenco Boat Steering, Controls & Accessories