Shop All Boat Steering, Controls & Accessories
Lenco
Lenco LED (Two-Piece) Switch Kit for Single Actuator Tabs
Mfr # 15270-001
Zoro # G601930284
product price: $565.99
/ea
Free Shipping & Returns
$565.99
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
- Brand Lenco
- MFR # 15270-001
- Zoro # G601930284
- UPC # 874847007597
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
This LED tactile switch kit has a shortened bezel for consoles which require less depth to mount. Functionality is built into the externally mounted control box and must be mounted separately. LED indicator lights let you know exactly where your trim tabs are at all times. A backlit keypad automatically illuminates graphics for night viewing. A photo eye reads ambient light and adjusts the indicator intensity for optimum viewing in all lighting conditions.Simple, quick, Plug & Play installation; Instant response; Built-in retractor; Low profile design; Self-contained, sealed key pad & solid state control box with waterproof Plug & Play Deutsch connectors; 36" power pigtail for control box; 2-1/16" hole cut-out size, overall key pad size of 2.75" x 2.75"; 2.33" clearance required from the back of the key pad's mounting location; 2 high-intensity LED Indicator displays show the exact position of your trim tabs at all times; Photo Eye for optimum viewing in all light conditions; Backlit key pad for optimum viewing at night; Self-Check feature; 3 year warranty
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
- AUTO VENTSHADE 16-17 TACOMA AEROSKIN II TEXTURED BLACK (436079)
- SURTRACK AXLE Cv Axle Shaft, Am-8001 (AM-8001)
- A & I PRODUCTS Magnetic Heater (3" x 5") 7" x7.25" x3.25" (A-5B1502)
- ROADPRO Medium Duty Chrome Plated Steel, 3" (RP-311)
- LENCO Double Rocker Switch Panel for Single Actuator Trim Tabs (10222-211D)
- LENCO Remote Gland Seal Kit (15084-001)
- LENCO 9" x 12" Trim Tab Kit w/LED Indicator Switch (15108-103)
- LENCO 12" x 12" Edge Mount Electric Trim Tab Kit w/LED Indicator Switch (15110-103)
- LENCO Lenco 380-07030 L-3040 Cable Lug|Le L-3040 Cable Lug07030 (380-07030)
- LENCO Lenco Limited Space LS Electric Trim Tab Kit W/Standard Actuator (15126-101)
- BLUE SEA SYSTEMS Blue Sea Systems 9001E-BSS e-Series Selector Battery Switch (9001E-BSS)
- Lenco Boat Steering, Controls & Accessories