Shop All Boat Steering, Controls & Accessories
Lenco
High Performance Electric Trim Tab Kit 12V, 25" x 14" Dual Actuator
Mfr # 15051-101
Zoro # G501930032
product price: $2,999.99
/ea
Free Shipping & Returns
$2,999.99
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
- Brand Lenco
- MFR # 15051-101
- Zoro # G501930032
- UPC # 874847004732
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
Radiused blades give maximum clearance for multiple outboard applications and reduces cavitation to the prop. The stylish design gives maximum performance and is built for extreme duty applications. Extreme duty actuators with 3/8" stainless steel bolts, 6-foot leads and Deutsch connectors. Min. transom height: 10.5".Kit Includes:7-gauge flat-304 electro-polished stainless steel blades with 3-3/4" sacrificial anodesFull transom back plate with adjustable C-channel and 3/8" stainless steel bolts and 3/8" stainless steel hinge pinsMechanical strain relief cable sealCustomer supplies mounting hardwareActuator extension harness sold separately in lengths of 7', 14', 20', 26' and 32'Switch Kits sold separately
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
- MORSE MK MORSE PORT BIM 44-7/8 1/2 20 12/16 002738 (ZWEP441216MC)
- HI-LIFT JACK 60" HI-LIFT JACK (CAST AND STEEL BLACK) (HL-604)
- ILC Replacement for Light Bulb / Lamp JC Ba9s 12V 5W replacement light bulb lamp (JC BA9S 12V 5W LIGHT BULB / LAMP)
- HALTEC Tractor Front Wheel Tire Valve, PK10 (TV-6008-10)
- LENCO Remote Gland Seal Kit (15084-001)
- LENCO Auto Glide Automatic Trim Tab System w/GPS & NMEA Network for Single Actuator (15500-101)
- LENCO Lenco LED Indicator All-In-One Integrated Tactile Switch Kit for Dual Actuator Systems (15171-001)
- LENCO 9" x 12" Trim Tab Kit w/LED Indicator Switch (15108-103)
- LENCO Lenco 380-02060 Le G Ground Clamp02060 (380-02060)
- LENCO 12V Replacement Actuator - 101 XD Series (15055-001)
- PERKO Dual Battery Selector Switch Cup Mount (8521DPC)
- Lenco Boat Steering, Controls & Accessories