Shop All Toys & Games
Lena Toys
Powerful Giants Crane
Mfr # 2176
Zoro # G300926519
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene (PE)
- Includes 1 Toy Truck
- Recommended Age 2+ years
- Recommended Grade Toddler+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lena Toys
- MFR # 2176
- Zoro # G300926519
- Country of Origin Czechia
- Category Toys & Games
Details
Material | Polyethylene (PE) |
Color | Yellow |
Includes | 1 Toy Truck |
Recommended Age | 2+ years |
Recommended Grade | Toddler+ |
Description
At Lena we want to keep our planet clean and healthy. We make our toys using high quality, food grade resin and we do not promote the use of electronic features in our toys. Our products are designed with a decrease in plastic consumption in mind. The resin we use is infused with an environmentally friendly additive. It is also treated with UV filters to prevent fading of colors. Lena Toys are durable, child-friendly and absolutely safe. All our vehicles are fully equipped with off-road wheels with freewheeling chassis, making them easy to push over any terrain.
This front loader truck can lift and lower items and is even strong enough to be used as a ride on toy! Suitable for indoor and outdoor use. Lena Vehicles make superb educational toys for toddlers and preschool age children and are safe for institutional use. Our toys will increase your child's creativity, helping stimulate their imagination while encouraging hand-eye coordination and encourage group play, helping your child to effectively learn and develop their social and communication skills. Most importantly, Lena Vehicles will provide children with hours of dirt pile and sandbox fun, digging, loading, hauling and lifting! Recommended for ages 2+, Made in Czech Republic, EU. We offer a 3 year extended warranty.
This front loader truck can lift and lower items and is even strong enough to be used as a ride on toy! Suitable for indoor and outdoor use. Lena Vehicles make superb educational toys for toddlers and preschool age children and are safe for institutional use. Our toys will increase your child's creativity, helping stimulate their imagination while encouraging hand-eye coordination and encourage group play, helping your child to effectively learn and develop their social and communication skills. Most importantly, Lena Vehicles will provide children with hours of dirt pile and sandbox fun, digging, loading, hauling and lifting! Recommended for ages 2+, Made in Czech Republic, EU. We offer a 3 year extended warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMBIR Nscan 700Gt Compact Hybrid Duplex Adf Scanner W/ Ambirscan: (DS700GT-AS)
- SCHOOL SMART SCISSORS STUDENT 6 1/4 IN POINTED PACK OF 12 PK (086343)
- ONTEL PRODUCTS Ontel Products 269952 As Seen on TV Star Belly Unicorn Dream Lite; Pink (269952)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 4.50 mil, Clear (502B-1M)
- LENA TOYS Powerful Giants Garbage Truck (2166)
- LIONEL Lionel LNL12019 FasTrack 90 Degree Crossover (LNL12019)
- EDUCATIONAL INSIGHTS Design & Drill Shapes Workshop (4107)
- TRADEMARK GLOBAL Trademark Global 12-2072 Deluxe 7-in-1 Game Set Chess Backgammon - Brown (63159)
- MELISSA & DOUG Abacus Classic Wooden Toy (493)
- WOODLAND SCENICS O Rail Workers Set (WOO2747)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Girl, Brunette (31080)
- Lena Toys Toys & Games