Shop All Pressure Switches
Len Gordon
Len Gordon 800140-7 SPDT 6A 1.8-2.2 PSI 0.12 in. NPT Pressure Switch
Mfr # 800140-7
Zoro # G904014612
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Len Gordon
- MFR # 800140-7
- Zoro # G904014612
- Country of Origin China
- Category Pressure Switches
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life.
Features- Specifically for the pool and spa industry
- This uses a plastic pan material
- This pressure switch is designed with a 2.5 lbs. differential to completely eliminate oscillating or chattering relay
- Material: Plastic
- Power: 6A
- Plumbing Size: 0.12" MPT
- Action: SPDT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (H075CNK)
- D-LINE End Cap, Clip Over, PVC (EC5025W)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Ball Stop (HBLWPBS)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-05)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KAXX)
- HONEYWELL THERMAL SOLUTIONS C6097B3002 Pressure Switch (C6097B3002)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 170 to 5600 psi, Standard Action (9012GQG3)
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action (9013FRG62J35)
- MPL PRESSURE SWITCH (MPL-808-80 PSI-N/O-SPC)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31TG3ELX)
- CCS 11-80PSI 125V-DC PRESSURE SWITCH (642GEM1)
- Len Gordon Pressure Switches