Shop All Pressure Switches
Len Gordon
Len Gordon 800125-3 SPDT 25A 1-5 PSI 0.18 in. Barb Pressure Switch
Mfr # 800125-3
Zoro # G003998080
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Len Gordon
- MFR # 800125-3
- Zoro # G003998080
- UPC # 712190603540
- Country of Origin China
- Category Pressure Switches
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life.
Features- Specifically for the pool and spa industry
- This uses a plastic pan material
- This pressure switch is designed with a 2.5 lbs. differential to completely eliminate oscillating or chattering relay
- Power: 25A
- Plumbing Size: 0.18"
- Thread Material: Plastic
- Action: SPDT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Plugmold, Bk, 3 TR Otlet, 3 USB Port, 5 ft. (BK20GB509TRUSBA)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 250mA, 250V AC, 35A at 250V AC, 5 PK (GDB-250MA)
- GB ELECTRICAL Underground Uf Splice Kit (HST-1300)
- WIEGMANN Polycarbonate Enclosure, 4.57 in H, 5 in W, 2.72 in D, 4X, Screw On (HW-S12012075)
- SPEEDAIRE Pressure Switch, For SpeedAire (D3005000119)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LA2X)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 60 to 232 psi, Standard Action (31WEXXXX)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 30100 PSI 14Npt (CXA-S2)
- DWYER INSTRUMENTS Pressure Differential Switch (DXW-11-153-1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J20)
- DWYER INSTRUMENTS Spdt Pressure Switch Range 3-1 Wc (1823-1)
- Len Gordon Pressure Switches