Shop All Candy
Lemonhead
Lemon Candy, Individually Wrapped, 405 oz Tub, 150 Pieces
Mfr # 380215
Zoro # G507361212
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40.5 oz
- Flavor Sour Lemon
- Packing Type Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Capacity | 40.5 oz |
Flavor | Sour Lemon |
Packing Type | Tub |
Item | Hard Candy |
Description
Don't underestimate their size, each lemonhead packs a punch that will send your taste buds in to overdrive Bursting with the sweet, yet tart bold flavor of lemons, these suckers are not for the faint of heart Don't fill the piata at your kids birthday party with mildmannered hard candies, add some excitement With 150 individually wrapped sour candies, tell your guests to pucker up
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNTRY TIME Beverage Country Time Lemonade 82.5 oz., PK6 (00043000014585)
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, 3XL (83091)
- FRYMASTER Contactor 3P 40/50A 24V (8072284)
- SAVOR IMPORTS Arborio Rice 1kg Box, PK10 (677736)
- LEMONHEAD Lemonhead Theater Box 5 oz., PK12 (12603)
- OFFICE SNAX. Candy Assortments, Fancy Candy Mix, 5 lb Carton (00671)
- HERSHEYS KISSES, Milk Chocolate, White Wrappers, 66.7 oz Bag (13314)
- MILKY WAY Milky Way Midnight Sharing Size 2.83 oz., PK144 (321931)
- HALLS Bubblicious Watermelon Wave Chewing Gum 5 pc (91758)
- GHIRARDELLI Ghirardelli White Mocha Frappe 3.12lbs Can, PK6 (66209)
- HALLS Halls Menthol Lyptus Honey Lemon Cough Drops 80 Count, PK12 (63787)
- Lemonhead Snacks & Sweets