Shop All All Purpose Cleaners
Lemi Shine
Lemi Shine 4003740 8.46 oz Powder Lemi Shine Lemon Scent Garbage Disposal Cleaner - Pack of 10
Mfr # 4003740
Zoro # G004108983
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lemi Shine
- MFR # 4003740
- Zoro # G004108983
- UPC # 703074001361
- Country of Origin China
- Category All Purpose Cleaners
Description
Ohhhh, Ahhhhh. Lemi Shine Garbage Disposal Cleaner puts on a show while it gets down to the nitty-gritty duty of cleaning grime from the inside out! Garbage disposals are great for fast and efficient cleanup but sometimes they need a little Clean Freak love.
Features- Powder Lemi Shine Lemon Scent Garbage Disposal Cleaner
- Pack of 10
- Concentrated: No
- Antibacterial: No
- Indoor or Outdoor: Indoor
- Container Capacity: 8.46 oz
- Product Form: Powder
- Scent: Lemon
- Country of Origin: United States
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, Microfiber (FGA85206GR00)
- SURTEK Wire Brush 6 X 19 Without Handle (123262)
- DIVERSEY Endust Multi-Surface Dusting/Cleaning Spray, Lemon Zest, 12.5oz, PK6 (CB508171)
- UNGER Pole, Telescoping, 2-Section, OptiLoc, 8', GN (UNGEZ250)
- LEMI SHINE Lemon Scent Cleaning Powder Powder 1.76 oz (030218010)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189BCHE-1)
- SPRAY NINE Spray Nine S40 26801 Spray Nine Multi-Purpose Cleaner - Gallon (S40 26801)
- FABULOSO 1 gal Bottle All Purpose Cleaner, Concentrated, Lavender, 4 PK (153058)
- ZEP Mold Stain & Mildew Stain, 4 PK (ZUMILDEW324)
- TECHSPRAY Isopropyl Alcohol, 70 Percent, 1 gal (1608-G4)
- MOTSENBOCKERS LIFT OFF Spray Paint/Graffiti Remover, 32 fl oz (1 quart) 6 PK (MOT41103CT)
- Lemi Shine All Purpose Cleaners