Shop All Specialty Cleaners
Lemi Shine
Lemi Shine 1014546 28 oz Lemon Scent Antibacterial Cleaner - Pack of 6
Mfr # 1014546
Zoro # G904109660
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lemi Shine
- MFR # 1014546
- Zoro # G904109660
- UPC # 703074420407
- Country of Origin China
- Category Specialty Cleaners
Description
These multi-surface antibacterial cleaner kills 99.9 percent of bacteria and gives you the deep down clean you want without having to use harsh bleach.
Features- 28 oz Lemon Scent Antibacterial Cleaner
- Pack of 6
- Scent: Lemon
- Container Size: 28 oz
- Product Form: Liquid
- Contains Bleach: No
- Removes Mildew: No
- Concentrated: No
- Removes Mold: No
- Country of Origin: USA
- Weight: 12.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 24 One-Piece Deck Mop, 16 oz., 4-Ply Cotton, Industrial Grade (75110)
- DRILLBRUSH Drill Brush - Drill Attachment - Kitchen - Bathroom - Power Scrubber P (P4-3RB-3V-5X-QC-DB)
- HERKULES Paint Gun Cleaner, 20 oz., PK6 (SC-06)
- GEORGIA-PACIFIC Pacific Blue Select C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (20241)
- GLISTEN Washer Magic Washing Machine Cleaner & Deodorizer, PK2 (WM03N-SS)
- QUEST NU-VIEW Concession & Food Equipment Cleaner, 20oz (20301-1)
- FLITZ Faucet Wax Plus, 225ml/7.6 oz. Bottle (PW 02685)
- REJUVENATE RJ6DPieces-LEMON Disposer Pipe Cleaner 6P (RJ6DPC-LEMON)
- BIOREM-2000 BioRem-2000 Parts Cleaner, Powder, 5 gal. (8002-005)
- WORX WG620/625 Power Cleaner, 20 V Battery, 0.5 gpm, 94/320 psi Pressure (WG629)
- MOTHERS Leather Cleaner 12Oz (06412)
- Lemi Shine Specialty Cleaners