Shop All Meat Grinders
Lem Products
LEM 654 Manual Meat Mixer - 20 lbs.
Mfr # 654
Zoro # G904019501
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lem Products
- MFR # 654
- Zoro # G904019501
- UPC # 734494006544
- Country of Origin China
- Category Meat Grinders
Description
Large batches, small batches, or any size in between, we have the perfect size Meat Mixer for you. Stainless Steel Meat Mixers make sausage making simple! Put the seasonings, water and meat into the hopper and turn the handle to get mixes in just minutes. Hopper and 4 mixing paddles are stainless steel, making them easy to clean and rust resistant.
Features- .
- Stainless steel hopper.
- 4 stainless steel mixing paddles.
- Easy to clean.
- Rust resistant.
- Includes plexi-glass cover.
- Handle included
- Dimension - 14 x 14.5 x 10.75 in.
- Item Weight - 15.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISSION FOODS Mission Foods 5 Yellow Taco Shells, PK200 (7381)
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, XS (83085)
- DEXTER RUSSELL Roast Slicer, 12 In, Straight, White (13453)
- REVOLUTION TEA Tea Organic Green, PK120 (80-7000)
- AMERICAN EAGLE AE-TS22 Electric Meat Tenderizer Kit - 1.5HP (AE-TS22)
- AMERICAN EAGLE AE-MC12N 1/2" Stainless Steel 1HP Commercial Electric Meat Cutter Kit (AE-MC12N-1/2)
- AMERICAN EAGLE AE-G12N/08-18 #12 Grinder Plate 11/16” (18MM) (AE-G12N/08-18)
- AMERICAN EAGLE AE-MC12NH 3/8" Stainless Steel Meat Cutter Attachment Fits #12 Hub (AE-MC12NH-3/8)
- AMERICAN EAGLE AE-G12N/09 #12 Meat Grinder Stainless Steel Knife For AE-G12N/G12NH (AE-G12N/09)
- AMERICAN EAGLE AE-G12N/08-00 #12 Grinder Plate 0MM (STUFFER PLATE/3 HOLE PLATE) (AE-G12N/08-00)
- AMERICAN EAGLE AE-G22N/02 #22 Grinder Meat Pusher (AE-G22N/02)
- Lem Products Small Kitchen Appliances