Shop All Food Mixers
Lem Products
LEM 1734 Manual Or Motorized Mixer - 50 lbs.
Mfr # 1734
Zoro # G904019457
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lem Products
- MFR # 1734
- Zoro # G904019457
- UPC # 734494007343
- Country of Origin China
- Category Food Mixers
Description
Large batches, small batches, or any size in between, we have the perfect size Meat Mixer for you. Stainless Steel Meat Mixers make sausage making simple! Put the seasonings, water and meat into the hopper and turn the handle or attach to your Big Bite Grinder to get meat mixes in just minutes. Hopper and 4 mixing paddles are stainless steel, making them easy to clean and rust resistant.
Features- Stainless steel hopper.
- 4 stainless steel mixing paddles.
- Easy to clean.
- Rust resistant.
- Includes plexi-glass cover.
- Can attach to LEM Grinders.
- Use with a .35HP motor or larger.
- Motor NOT included.
- Handle included.
- Capacity - 50 lbs.
- Dimension - 21.75 x 20.5 x 14.75 in.
- Item Weight - 32.65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Screw , 8-32 Thd X 1/4"L, Slttd (7210804)
- SCOTSMAN Curtain (02-2479-21)
- ALLIANCE SEAL CYLINDER-REAR 30 PKG (70013701P)
- HATCO Selector Knob 1-1/2 D, Pointer (05-30-020-00)
- UNIWORLD Grinder Plate - 3/16" For - Part# 812Gp3-16" (812GP3-16")
- UNIWORLD Ring Only (812HRG)
- AMERICAN EAGLE AE-10DCA 10 Quart Countertop Planetary Mixer w/Guard and Digital Panel, 15 speeds, 115V (AE-10DCA)
- CUISINART Precision Master White 5.5 qt 12 speed Stand Mixer (SM-50)
- WARING PRODUCTS Mixer-Stick War (WSB60)
- ALLPOINTS Shredder Plate 3/16 (261520)
- RISE BY DASH MIXER STAND RED 3QT (RCSM200GBRR02)
- Lem Products Food Mixers