Shop All Binders
Leitz
European A4 Lever-Arch Two-Ring Binder, 3" Capacity, 11.7 x 8.27, Black Marble
Mfr # R80-BK
Zoro # G303467163
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 575
- Color Black Marble
- Number of Rings 2
- Material Pressboard/Paper
- Size 11.7 x 8.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 11.7 x 8.27 |
Binder Sheet Size | 11.7 x 8.27 |
Binder Size Capacity | 3" |
Details
Binder Sheet Capacity | 575 |
Color | Black Marble |
Number of Rings | 2 |
Material | Pressboard/Paper |
Holding Capacity | 3" |
Item | Binders |
Weight | 3 lbs |
Binder Color(s) | Black Marble |
Binder Style | Non-View |
Binder Type | Ring |
Ring Mounting | Back |
Ring Style | U-Ring |
Description
A world-renowned filing solution, this European A4 binder features a patented lever-arch design that opens its unique U-rings effortlessly, at the touch of a finger, to a full 180° for easy contents management. A slotted-cover design and ring-lock mechanism keep the binder closed and standing upright when filed away. Rigid pressboard construction with metal-reinforced edges and a finger-grip hole on the spine delivers the perfect balance between durability and quick-pull convenience. Each binder's self-adhesive spine label enables easy indexing. Standard 8 cm ring spacing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, N, 3/4in.Hx9/16in.W, Vinyl (1520-N)
- KARI-OUT Kraft Paper Bags, 13 x 7 x 17, Kraft, 250PK (1200130)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY80)
- AVERY Binder, View, Hd, Ezd, 5"", Rd 2PK (AVE79327)
- LEITZ European Premium A4 Lever-Arch Two-Ring Binder, 2" Capacity, 11.7 x 8.27, Black Marble (R50)
- CARDINAL 5" D-Ring Binder, Treated, White (32150)
- AVERY Pages, Cd Rom, Binder, 5Pk (AVE75263)
- BUSINESS SOURCE Standard Book Rings 2" Diameter, PK50 (01439)
- AVERY 1" Round Flexi-View Binders, Black (AVE17686)
- BAZIC PRODUCTS Bazic 4120 BAZIC 1" Burgundy 3-Ring View Binder w/ 2-Pockets Case of 12 (4120)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, White (AVE79195)
- Leitz Binders