Willry Modern Outdoor 10 Ft Offset Cantilever Hanging Patio Umbrella with Solar Powered LED, Green
Mfr # WUBL-10G
Zoro # G611371879
Key Features
- Overall Size 96.46 in H x 118 in W x 118 in D
- Depth 118 in
- Length 96.46 in
- Width 118 in
- Material Polyester/Metal
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # WUBL-10G
- Zoro # G611371879
- UPC # 782860844801
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Overall Size | 96.46 in H x 118 in W x 118 in D |
Depth | 118 in |
Length | 96.46 in |
Width | 118 in |
Details
Color | Green |
Material | Polyester/Metal |
Description
Enjoy being outdoors without the sun blasting down on you as you sit underneath this Willry Cantilever Umbrella. The umbrella has 24 LEDs on the umbrella ribs to light up your patio. This umbrella is perfect for hanging over outdoor dining tables, hammocks, deep seating patio furniture sets, and more. Each umbrella has a durable steel pole and 8 steel ribs. The solar panel will keep the lights on without having to connect to power. The ribs made of powder-coated steel are rust-resistant and strong enough to handle regular wind and rain It's perfect for gardens, balconies, decks, swimming pools, or cafes. Please note, that a heavy base is necessary to place on the cross base to keep this umbrella securely in place not included, must be purchased separately.
- •Use day or night, with solar-powered lights, no electricity or power cord needed, with 24 LED lights last for 7 hours. With ON and OFF switch for solar lights with the solar panel on top powered by the rechargeable battery
- •Comes with Ties that hold the umbrella closed while not in use
- •This Cantilever umbrella is designed with a crank open system for easy and quick use.
- •anti-rust powder-coated steel frame with 8 Steel ribs for durability, 1.9 in diameter strong pole to match your patio table.
- •The Cantilever design lets you have the view without the pole in the middle
- •Simple Assembly Required
- •Please note, that a heavy base is necessary to place on the cross base to keep this umbrella securely in place (not included, must be purchased separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Nozzle (18-0298)
- SIMPSON Side Assist Replacement Spray Gun (80148)
- SEYMOUR MIDWEST 14 ga Square Point Shovel, Tempered Heavy Duty Blade, 48 in L Fiberglass Handle (49562)
- MTD Bail Assembly W/Ov (631-05506A)
- CALIFORNIA UMBRELLA 7.5' Bronze Aluminum Market Patio Umbrella, Sunbrella Sunflower Yellow (194061336281)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Yellow (194061008843)
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Olefin Frost Blue (194061333648)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Yellow (194061337868)
- SHELTERLOGIC Shelterlogic 259006 10 x 10 ft. Shade Tech 1 Push Canopy; Blue (259006)
- SIMPLY SHADE SimplyShade SSAG5A-86SQ00-D2402 Skye 8.6 ft. Square Solefin Cantilever Umbrella with Cross Base Lemon (SSAG5A-86SQ00-D2402)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, White (194061018354)
- Leisuremod Patio Furniture