Willry Modern Outdoor 10 Ft Offset Cantilever Hanging Patio Umbrella with Solar Powered LED, Gray
Mfr # WUBL-10GR
Zoro # G611371916
Key Features
- Overall Size 96.46 in H x 118 in W x 118 in D
- Width 118 in
- Material Polyester/Metal
- Depth 118 in
- Length 96.46 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # WUBL-10GR
- Zoro # G611371916
- UPC # 782860844832
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Overall Size | 96.46 in H x 118 in W x 118 in D |
Width | 118 in |
Depth | 118 in |
Length | 96.46 in |
Details
Color | Gray |
Material | Polyester/Metal |
Description
Enjoy being outdoors without the sun blasting down on you as you sit underneath this Willry Cantilever Umbrella. The umbrella has 24 LEDs on the umbrella ribs to light up your patio. This umbrella is perfect for hanging over outdoor dining tables, hammocks, deep seating patio furniture sets, and more. Each umbrella has a durable steel pole and 8 steel ribs. The solar panel will keep the lights on without having to connect to power. The ribs made of powder-coated steel are rust-resistant and strong enough to handle regular wind and rain It's perfect for gardens, balconies, decks, swimming pools, or cafes. Please note, that a heavy base is necessary to place on the cross base to keep this umbrella securely in place not included, must be purchased separately.
- •Use day or night, with solar-powered lights, no electricity or power cord needed, with 24 LED lights last for 7 hours. With ON and OFF switch for solar lights with the solar panel on top powered by the rechargeable battery
- •Comes with Ties that hold the umbrella closed while not in use
- •This Cantilever umbrella is designed with a crank open system for easy and quick use.
- •anti-rust powder-coated steel frame with 8 Steel ribs for durability, 1.9 in diameter strong pole to match your patio table.
- •The Cantilever design lets you have the view without the pole in the middle
- •Simple Assembly Required
- •Please note, that a heavy base is necessary to place on the cross base to keep this umbrella securely in place (not included, must be purchased separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENFORCER Bromacil Based Herbicide, Sprayer, 5 gal (136434)
- STENS Primer Bulb 120-925 For Tecumseh 570682A (120-925)
- RUBBERIFIC RUBBERIFIC Rubber Mulch Tree Ring (RING24ET)
- SUN JOE Bayonet to M22 Adapter, for SPX (SPX-BMM22F)
- NATURE SPRING Garden Stones, 500 Count Glow in the Dark Solar Pathway Pebble Lights-Glowing Rocks, Yellow (135468MHZ)
- LIVING ACCENTS 7.5 ft. Tiltable Hunter Green Market Umbrella (UM75BKOBD354)
- CLASSIC ACCESSORIES Weekend 10 Ft Patio Cantilever Umbrella, Cedarwood (UCWUMB12096)
- NATURE SPRING Patio Umbrella with Easy Crank and Auto Tilt | Outdoor Use for Deck, Porch, Backyard |10-foot (Red) (268104GHA)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Navy (194061020753)
- NATURE SPRING Nature Spring 10 Foot Orange Patio Umbrella-Auto Tilt (920160WQC)
- FLASH FURNITURE Gray 9 FT Umbrella and Black Cement Base, 2 PC Set (GM-402003-UB19B-GY-GG)
- Leisuremod Patio Umbrellas