Shop All Patio Club Chairs & Chaise Lounges
Leisuremod
Wicker Hanging Egg Swing Chair Indoor Outdoor Use, Green
Mfr # ESC42G
Zoro # G811372973
product price: $941.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$941.99
Free 30-Day Returns
Key Features
- Material Wicker/Iron
- Overall Length 78 in
- Overall Width 42 in
- Color Green
- Capacity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # ESC42G
- Zoro # G811372973
- UPC # 704817539691
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 78 in |
Overall Width | 42 in |
Size | 78 in H x 42 in W x 27 in D |
Depth | 27 in |
Details
Material | Wicker/Iron |
Color | Green |
Capacity | 1 |
Description
This fun egg-shaped porch swing chair was built to last in the outdoors with its strong durable iron frame it will be perfect for all weathers. Sit in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair.
- •High-quality durable Aluminum frame, UV-Resistant, & rust resistance great for the outdoor use
- •Handwoven and Handcrafted Wicker Material by Outstanding Craftsman
- •Cushion made from Outdoor fabric and filled with Soft Cotton, Breathable Design
- •Supported by a stand constructed from strong and durable iron
- •Suitable for indoor & outdoor use
- •Zippered Removable, washable cushion covers
- •Simple Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON #2 16 ga Round Point Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (49640)
- CATCHMASTER 3"L X 3"W Flying Insect Trap (908)
- HICKOK Replacement Tree Lopper Blade (400)
- ARS Replacement Spring For ARS Heavy-duty Hand Pruners (SP-HP61)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Charcoal Blue Cushions (ESCBG-57CBU)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Red Cushions (ESCW-57R)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Blue Cushions (ESCF52BU)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Charcoal Cushions (ESCF52CH)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Light Grey Cushions (ESCBG-57LGR)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Red Cushions (ESCBG-57R)
- FLASH FURNITURE Set of 2 Black Modern Adirondack Chairs & Ottomans (2-JJ-C14509-14309-BK-GG)
- Leisuremod Outdoor Chairs