Shop All Patio Club Chairs & Chaise Lounges
Leisuremod
Wicker Hanging Egg Swing Chair Indoor Outdoor Use, Brown
Mfr # ESC38BR
Zoro # G211372993
product price: $684.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$684.99
Free 30-Day Returns
Key Features
- Capacity 1
- Material Wicker/Iron
- Color Brown
- Overall Length 78 in
- Overall Width 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # ESC38BR
- Zoro # G211372993
- UPC # 704817539684
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 78 in |
Overall Width | 38 in |
Size | 78 in H x 38 in W x 27 in D |
Depth | 27 in |
Details
Capacity | 1 |
Material | Wicker/Iron |
Color | Brown |
Description
This fun egg-shaped porch swing chair was built to last in the outdoors with its strong durable iron frame it will be perfect for all weathers. Sit in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair.
- •High-quality durable Aluminum frame, UV-Resistant, & rust resistance great for the outdoor use.
- •Handwoven and Handcrafted Wicker Material by Outstanding Craftsman.
- •Cushion made from Outdoor fabric and filled with Soft Cotton, Breathable Design.
- •Supported by a stand constructed from strong and durable iron.
- •Simple Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Steel Dump Cart, 350 lb. Capacity (45-0303)
- SPECTRACIDE Weed and Grass Killer (HG-97186)
- GE Combat Ant Bait Station 0.21 oz (45901)
- KRAFT TOOL Asphalt Lute, Magnesium, 31 Tines, 6 ft. (GG830)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Blue Cushions (ESCF52BU)
- LEISUREMOD Chelsea Modern Outdoor Weathered Grey Chaise Lounge Chair With Red Cushions (CLWGR-77R2)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Light Grey Cushions (ESCF52LGR)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Red Cushions (ESCBG-57R)
- LEISUREMOD Beige Wicker Hanging Egg Swing Chair with Light Grey Cushions (ESCBG-40LGR)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Charcoal Cushions (ESCF52CH)
- GIFTMARK Giftmark 3400C Adult Tall Back Rocking Chair Cherry (3400C)
- Leisuremod Outdoor Chairs