Shop All Patio Club Chairs & Chaise Lounges
Leisuremod
Wicker Hanging Double Egg Swing Chair with Dark Green Cushions
Mfr # EKDCH-57DG
Zoro # G109789858
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,147.99
Free 30-Day Returns
Key Features
- Overall Width 57.50 in
- Overall Length 76.77 in
- Material Wicker/Iron/Polyester
- Capacity 2
- Depth 27.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisuremod
- MFR # EKDCH-57DG
- Zoro # G109789858
- UPC # 765531572531
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 57.50 in |
Overall Length | 76.77 in |
Depth | 27.16 in |
Size | 76.77 in H x 57.50 in W x 27.16 in D |
Details
Material | Wicker/Iron/Polyester |
Capacity | 2 |
Color | Dark Green |
Description
This fun egg-shaped porch swing chair that fits 2 people comfortably was built to last in the outdoors with its strong durable iron frame it will be perfect for all weathers. Sit in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair.
- •Item is designed for ease of storage or transport by taking the chair apart.
- •High-quality durable Iron frame, UV-Resistant, & rust resistance great for outdoor use. Hand-woven and handcrafted Wicker material by outstanding craftsmen.
- •Cushion made from outdoor fabric and filled with soft Cotton, breathable design.
- •Supported by a stand constructed from strong and durable iron.
- •Fits 2 people and enough space for any position that you like.
- •Iron Spreader Bar Included.
- •Simple Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART EVA Foam Mat Tiles, 16 SQ FT Interlocking Padding for Garage, Playroom, Gym Flooring Black, 4PK (75-6402)
- GREEN GOBBLER Grn Gobbler Vinegar 1Gal (GG30UCV128)
- DAIDO OFFSET LINK#60 PK3 (THL60-3PK)
- PREMISE Granules (80927452)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Charcoal Cushions (ESCF52CH)
- LEISUREMOD Beige Wicker Hanging Egg Swing Chair with Light Grey Cushions (ESCBG-40LGR)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Red Cushions (ESCBG-57R)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Charcoal Blue Cushions (ESCBG-57CBU)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Taupe/White Cushions (ESC57WBG)
- LEISUREMOD Chelsea Modern Outdoor Weathered Grey Chaise Lounge Chair With Red Cushions (CLWGR-77R2)
- RIO BRANDS Rio Brands 8445348 Silver Steel Chaise Lounge (8445348)
- Leisuremod Patio Furniture