Shop All Patio Club Chairs & Chaise Lounges
Leisuremod
White Wicker Hanging 2 person Egg Swing Chair with Red Cushions
Mfr # ESCW-57R
Zoro # G909790047
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$868.99
Free 30-Day Returns
Key Features
- Overall Length 78 in
- Capacity 2
- Material Wicker/Iron/Polyester
- Overall Width 57 in
- Size 78 in H x 57 in W x 27 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisuremod
- MFR # ESCW-57R
- Zoro # G909790047
- UPC # 765531571985
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 78 in |
Overall Width | 57 in |
Size | 78 in H x 57 in W x 27 in D |
Depth | 27 in |
Details
Capacity | 2 |
Material | Wicker/Iron/Polyester |
Color | Red |
Description
This fun egg-shaped porch swing chair which fits 2 people comfortably was built to last in the outdoors with its strong durable iron frame it will be perfect for all weathers. Sit in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair.
- •High-quality durable iron frame, UV-Resistant, & rust resistance great for the outdoor use
- •Handwoven and handcrafted Wicker material by outstanding craftsmen
- •Cushion made from outdoor fabric and filled with soft Cotton, breathable design
- •Supported by a stand constructed from strong and durable iron
- •Fits 2 people and enough space for any position that you like
- •Zippered Removable, washable cushion covers
- •Simple Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON FG Series Manual Pole Saw and Tree Pruner Kit (FG-6PKG-1)
- CATCHMASTER Clothes Moth Trap (814CM)
- VALLEY FORGE 5' Alum Flag Pole (60731)
- BIRD-X Bird Net Mounting Clip, 4 lb., PK250 (MTG-CASE)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Taupe/White Cushions (ESC57WBG)
- LEISUREMOD Beige Wicker Hanging Egg Swing Chair with Light Grey Cushions (ESCBG-40LGR)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Red Cushions (ESCBG-57R)
- LEISUREMOD Chelsea Modern Outdoor Weathered Grey Chaise Lounge Chair With Red Cushions (CLWGR-77R2)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Charcoal Cushions (ESCF52CH)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Light Grey Cushions (ESCBG-57LGR)
- AMERIHOME Canvas and Bamboo Butterfly Chair, Black, PK2 (BFCBCBLK2PK)
- Leisuremod Patio Furniture