Weave Mace Indoor/Outdoor Dining Side Chair, Black
Mfr # MC19BL
Zoro # G411373578
Key Features
- Material Polypropylene
- Width 16 in
- Length 35 in
- Depth 18.5 in
- Capacity 1
Product Information
- Brand Leisuremod
- MFR # MC19BL
- Zoro # G411373578
- UPC # 661646043631
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 16 in |
Length | 35 in |
Depth | 18.5 in |
Dimension | 35 in H x 16 in W x 18.5 in D |
Details
Color | Black |
Material | Polypropylene |
Capacity | 1 |
Description
Stylish comfort and structural integrity make the Mace Dining Chair a welcomed addition. Its attractive weave design and contemporary style combine to form a modernist production of a woodsy inspiration. This simple modern side chair fits wherever you place it. The chair is ideal in the kitchen, dining room, bedroom or as an occasional chair. The chair is a great addition to a restaurant setting as well. with its UV protective feature for sun exposure, the chair is also perfect for the outdoors - on the patio or in a garden party setting. The chairs are as comfortable as they are visually pleasing and they are conveniently stackable making them ideal for apartments or when storage is a priority.
- •Made of Polypropylene material
- •Attractive weave design
- •UV-protectors from direct exposure to the sun
- •Suitable for indoor or outdoor use
- •Stackable
- •Lightweight
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Berry (60-12706)
- UNION TOOLS 30-tine Leaf Rake with 48"L Hardwood Handle (64169GR)
- SUN JOE 48-Volt 4-Ah Cordless Snow Blower 2x4.0Ah (24V-X2-SB18)
- BEST FRIENDS GrazeMore Grazing Muzzle MINI (4322-M)
- FLASH FURNITURE Set of 2 Black All-Weather Woven Patio Chairs, 2PK (SDA-AD892006-BK-2-GG)
- ALATERRE FURNITURE Andover All-Weather Outdoor 29" H Rope Chairs with Light Gray Cushions, Set of Two (AWWK02KK)
- WOODARD CM Uptown Bistro Chair (WI-105)
- ALATERRE FURNITURE Bistro All-Weather Conversation Set with Two Round Chairs and 18" H Glass Top Table (AWWI01II)
- FLASH FURNITURE 5 Pack Black Steel Patio Arm Chair with Round Back (5-CO-3-BK-GG)
- FLASH FURNITURE 30" High Silver Metal Barstool with Slat Back (CH-61200-30-SIL-GG)
- FLASH FURNITURE 4Pack 30" High Black Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-BK-GG)
- Leisuremod Patio Furniture