Weave Mace Indoor/Outdoor Arm Chair, Brown
Mfr # MCA19BR
Zoro # G211372344
Key Features
- Material Polypropylene
- Width 16 in
- Length 35 in
- Depth 18.5 in
- Capacity 1
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # MCA19BR
- Zoro # G211372344
- UPC # 661646043976
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 16 in |
Length | 35 in |
Depth | 18.5 in |
Dimension | 35 in H x 16 in W x 18.5 in D |
Details
Color | Brown |
Material | Polypropylene |
Capacity | 1 |
Description
Stylish comfort and structural integrity make the Mace Dining Chair a welcome addition. Its attractive weave design and contemporary style combine to form a modernist production of a woodsy inspiration. This simple modern side chair fits right in wherever you place it. The chair is ideal in either the kitchen, dining room, bedroom or as an occasional chair. The chair is a great addition to a restaurant setting as well. with its UV protective feature for sun exposure, the chair is also perfect for the outdoors-on the patio or in a garden party setting. The chairs are as comfortable as they are visually pleasing and they are conveniently stackable making them ideal for apartments or when storage is a priority.
- •Made of polypropylene material
- •Attractive weave design
- •UV-protected from direct exposure to the sun
- •Armrests for added comfort
- •Suitable for indoor or outdoor use
- •Stackable
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM One Touch Heavy-Duty Metal Shower & Stream Multi-Pattern Nozzle, Red (60-12421)
- MTD Line-Fuel (BS-791874)
- SONIC TECHNOLOGY Sonic Technology RR3SPK Innovative Non-Toxic Ultrasonic Electronic Triple Speaker Rodent Repeller – 1 Pack (RR3SPK)
- FIMCO Sprayer Parts, Steel (7772148)
- FLASH FURNITURE 4 Pack 30" High Red Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-RED-GG)
- FLASH FURNITURE Lila Bronze Metal Restaurant Stack Chair with Metal Slats (TLH-017C-BZ-GG)
- ALATERRE FURNITURE Monaco All-Weather Outdoor 17" Square Ottomans, Set of 2 (AWWH03HH)
- FLASH FURNITURE Black Metal Indoor-Outdoor Stackable Chair (4-CH-31230-BK-GG)
- FLASH FURNITURE Set of 2 Natural All-Weather Woven Patio Chairs, 2PK (SDA-AD892006-NAT-2-GG)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- FLASH FURNITURE 5 Pack Coral Steel Patio Arm Chair with Round Back (5-CO-3-RED-GG)
- Leisuremod Patio Dining Chairs & Stools