Weave Mace Indoor/Outdoor Arm Chair, Brown, 2PK
Mfr # MCA19BR2
Zoro # G611372302
Key Features
- Material Polypropylene
- Width 16 in
- Length 35 in
- Depth 18.5 in
- Dimension 35 in H x 16 in W x 18.5 in D
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # MCA19BR2
- Zoro # G611372302
- UPC # 661646043983
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 16 in |
Length | 35 in |
Depth | 18.5 in |
Dimension | 35 in H x 16 in W x 18.5 in D |
Details
Color | Brown |
Material | Polypropylene |
Capacity | 1 |
Description
Stylish comfort and structural integrity make the Mace Dining Chair a welcome addition. Its attractive weave design and contemporary style combine to form a modernist production of a woodsy inspiration. This simple modern side chair fits right in wherever you place it. The chair is ideal in either the kitchen, dining room, bedroom or as an occasional chair. The chair is a great addition to a restaurant setting as well. with its UV protective feature for sun exposure, the chair is also perfect for the outdoors-on the patio or in a garden party setting. The chairs are as comfortable as they are visually pleasing and they are conveniently stackable making them ideal for apartments or when storage is a priority.
- •Made of polypropylene material
- •Attractive weave design
- •UV-protected from direct exposure to the sun
- •Armrests for added comfort
- •Suitable for indoor or outdoor use
- •Stackable
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COATES HEATER 5.5 KW Pool Heater Element (CO35647)
- FASTENERS UNLIMITED Fasteners Unlimited 89-237R Command Electronics Rounded Corner Clearance Light-Red Replacement Lens (89-237R)
- STENS Recoil Starter Assembly 150-751 For Husqvarna 574362003 (150-751)
- AFTERMARKET RE71796, RE73306 Radiator Fits John Deere Models 5105, 5205 (CSO90-0458)
- ALATERRE FURNITURE Windham All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWA04AA)
- LANCASTER TABLE & SEATING Orange Powder Coated Aluminum Outdoor Side Chair (427CALUSDOR)
- FLASH FURNITURE 30" High Red Metal Barstool with Slat Back (CH-61200-30-RED-GG)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 40"H Tall Pub Table with Glass Top (AWWF07FF)
- FLASH FURNITURE Gael Commercial Grade Blue Metal Indoor-Outdoor Chair (CH-61200-18-BL-GG)
- GARDENISED Indoor and Outdoor Bronze Dinning Set 2 Chairs Cast Aluminum. (QI003959CH.2)
- ALATERRE FURNITURE Carolina 30" Diameter All-Weather Wicker Bistro Dining Table with Glass Top (AWWM01MM)
- Leisuremod Patio Dining Chairs & Stools