Weave Mace Indoor/Outdoor Arm Chair, Black
Mfr # MCA19BL
Zoro # G911372149
Key Features
- Material Polypropylene
- Width 16 in
- Depth 18.5 in
- Length 35 in
- Dimension 35 in H x 16 in W x 18.5 in D
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # MCA19BL
- Zoro # G911372149
- UPC # 661646043945
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 16 in |
Depth | 18.5 in |
Length | 35 in |
Dimension | 35 in H x 16 in W x 18.5 in D |
Details
Color | Black |
Material | Polypropylene |
Capacity | 1 |
Description
Stylish comfort and structural integrity make the Mace Dining Chair a welcome addition. Its attractive weave design and contemporary style combine to form a modernist production of a woodsy inspiration. This simple modern side chair fits right in wherever you place it. The chair is ideal in either the kitchen, dining room, bedroom or as an occasional chair. The chair is a great addition to a restaurant setting as well. with its UV protective feature for sun exposure, the chair is also perfect for the outdoors-on the patio or in a garden party setting. The chairs are as comfortable as they are visually pleasing and they are conveniently stackable making them ideal for apartments or when storage is a priority.
- •Made of polypropylene material
- •Attractive weave design
- •UV-protected from direct exposure to the sun
- •Armrests for added comfort
- •Suitable for indoor or outdoor use
- •Stackable
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERBUILT ELECTRIC SMOKER COVER30"" (MB20080319)
- MTD Piston Ring Set (951-11688)
- SEYMOUR MIDWEST Long-Handle Square Blade Perforated Shovel (49502)
- SWISHER Belt-1/2 x 130, Engine to Deck (19069)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Square Back (5-CO-2-SIL-GG)
- FLASH FURNITURE 5Pack Coral Steel Patio Arm Chair with Square Back (5-CO-2-RED-GG)
- FLASH FURNITURE 30" High Yellow Metal Indoor-Outdoor Barstool (CH-31320-30GB-YL-GG)
- FLASH FURNITURE Commercial Silver Restaurant Stack Chair with Arms (TLH-018C-GG)
- FLASH FURNITURE 30" High Yellow Metal Barstool with Slat Back (CH-61200-30-YL-GG)
- FLASH FURNITURE Gael Commercial Grade Red Metal Indoor-Outdoor Chair (CH-61200-18-RED-GG)
- FLASH FURNITURE Lila 4 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-DK-BN-GG)
- Leisuremod Outdoor Chairs