Weave Mace Indoor/Outdoor Arm Chair, Black, 4PK
Mfr # MCA19BL4
Zoro # G611372142
Key Features
- Material Polypropylene
- Width 16 in
- Depth 18.5 in
- Length 35 in
- Capacity 1
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # MCA19BL4
- Zoro # G611372142
- UPC # 661646043969
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 16 in |
Depth | 18.5 in |
Length | 35 in |
Dimension | 35 in H x 16 in W x 18.5 in D |
Details
Color | Black |
Material | Polypropylene |
Capacity | 1 |
Description
Stylish comfort and structural integrity make the Mace Dining Chair a welcome addition. Its attractive weave design and contemporary style combine to form a modernist production of a woodsy inspiration. This simple modern side chair fits right in wherever you place it. The chair is ideal in either the kitchen, dining room, bedroom or as an occasional chair. The chair is a great addition to a restaurant setting as well. with its UV protective feature for sun exposure, the chair is also perfect for the outdoors-on the patio or in a garden party setting. The chairs are as comfortable as they are visually pleasing and they are conveniently stackable making them ideal for apartments or when storage is a priority.
- •Made of polypropylene material
- •Attractive weave design
- •UV-protected from direct exposure to the sun
- •Armrests for added comfort
- •Suitable for indoor or outdoor use
- •Stackable
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Starling Trap (TT-ST10)
- STENS Notched Hi-Lift Blade Fits Oem - Exmark Lazer Z 103-6404-S 355-283 (355-283)
- TECUMSEH Real One Fuel Filter (Qsearch) (34279B)
- TOMCAT Live Catch Mouse Trap (0362010)
- GLOBAL INDUSTRIAL Aluminum Slatted Dining Armchair, Black, 4PK (437006BK)
- FLASH FURNITURE Gael Commercial Grade Blue Metal Indoor-Outdoor Chair (CH-61200-18-BL-GG)
- FLASH FURNITURE 5Pack Black Steel Patio Arm Chair with Square Back (5-CO-2-BK-GG)
- ALATERRE FURNITURE Monaco All-Weather 26"H Cocktail Table (AWWH04HH)
- WALKER EDISON FURNITURE Outdoor Chevron Chair; Grey Wash - 35 x 25 x 25 in. (OWC2VINGW)
- LETRIGHT INDUSTRIALRP FS SEAFM Stack Chair (755.0071.001)
- FLASH FURNITURE 2PK Gray Outdoor Barstools with Flex Material (2-JJ-092H-GR-GG)
- Leisuremod Outdoor Chairs