Walbrooke Outdoor Patio White Aluminum Armchairs With Cushions, Beige, 2PK
Mfr # WW-31-27BG2
Zoro # G411372540
Key Features
- Material Aluminum/Polyester
- Overall Length 34.25 in
- Capacity 2
- Overall Width 30.31 in
- Depth 33.66 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # WW-31-27BG2
- Zoro # G411372540
- UPC # 798118643515
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 34.25 in |
Overall Width | 30.31 in |
Depth | 33.66 in |
Size | 34.25 in H x 30.31 in W x 33.66 in D |
Details
Color | Beige |
Material | Aluminum/Polyester |
Capacity | 2 |
Description
Introducing the Walbrooke Modern Armchair, a versatile and durable seating option that combines style, comfort, and practicality. This armchair is designed to elevate your indoor and outdoor spaces, providing a cozy and inviting seating experience. The cushions of the armchair are crafted from high-quality polyester filled with cotton, ensuring optimal comfort and support. They are designed to provide a luxurious and comfortable seating experience. The cushions also have ties that can be used to secure them to the chair's frame, ensuring they stay in place and don't move around when you sit on them. The aluminum frame of the armchair provides durability and stability, ensuring that it can withstand the test of time. The frame is further enhanced with a powder-coated finish, adding a sleek and modern touch to its design. The armchair is a versatile piece that seamlessly transitions between indoor and outdoor spaces.
- •The frame of the armchair is enhanced with a powder-coated finish, adding a modern and stylish touch to its overall design. It complements various decor styles and adds elegance to your space.
- •The armchair features a sturdy aluminum frame that offers exceptional durability and stability. It is designed to handle everyday use and stay in great shape even after a long time.
- •The cushions are crafted from high-quality polyester filled with cotton, ensuring exceptional comfort and support. The materials used in the cushions provide a soft and cozy seating experience.
- •Designed for outdoor environments, the armchair is resistant to weather conditions such as rain, water exposure, fading, and rust. It is also UV protected for sun exposure, ensuring durability under direct sunlight.
- •The armchair is designed for easy assembly. The instructions are clear, allowing you to quickly put the armchair together and start enjoying its comfort and style without delay.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREAKTHROUGH CLEAN TECHNOLOGIES Military Style Cleaning Kit, AR-15, M16 & M4, 8-36 Thread, Multi-Color (BT-GI-AR15)
- KOHLER Adapter Air Cleaner Assy (22 029 01-S)
- ALLEN CO EZ Mount Adjustable Steel Skull Stand, Black (7203)
- STENS New Chainsaw Chain Adjuster For Husqvarna 435, 445, 445 E, 450 E, 455, 460 And 460 Rancher (635-318)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Blue Cushions (ESCF52BU)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Charcoal Blue Cushions (ESCBG-57CBU)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Light Grey Cushions (ESCBG-57LGR)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Charcoal Cushions (ESCF52CH)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Taupe/White Cushions (ESC57WBG)
- LEISUREMOD Beige Wicker Hanging Egg Swing Chair with Light Grey Cushions (ESCBG-40LGR)
- POLYWOOD Vineyard Sand Porch Swing (633GNS60SA)
- Leisuremod Patio Club Chairs & Chaise Lounges