Walbrooke Modern Outdoor Patio Loveseat with White Aluminum Frame and Removable Cushions, Navy Blue
Mfr # WW-57-27NBU
Zoro # G911372415
Key Features
- Length 34.25 in
- Width 56.69 in
- Material Aluminum/Polyester
- Depth 33.66 in
- Size 34.25 in H x 56.69 in W x 33.66 in D
Product Information
- Brand Leisuremod
- MFR # WW-57-27NBU
- Zoro # G911372415
- UPC # 798118643560
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Length | 34.25 in |
Width | 56.69 in |
Depth | 33.66 in |
Size | 34.25 in H x 56.69 in W x 33.66 in D |
Details
Material | Aluminum/Polyester |
Color | Navy Blue |
Description
Introducing our exceptional Walbrooke Outdoor Aluminum Loveseat. Designed to withstand the elements and provide a cozy seating experience, this loveseat is perfect for your outdoor living space. One of the standout features of this loveseat is its weather resistance. Crafted with high-quality materials and attention to detail. This loveseat will remain resilient, allowing you to enjoy its comfort and beauty for years to come. The frame is constructed from aluminum, known for its exceptional strength and resistance to rust and corrosion. To further enhance its durability, the aluminum frame is coated with a powder-coated finish having protection against the outdoor elements. Comfort is a key feature of the modern outdoor loveseat. The cushions of this loveseat are made from high-quality polyester, known for its exceptional softness and resistance to fading. Filled with cotton, these cushions offer a comfortable seating experience that allows you to relax and unwind.
- •This modern outdoor loveseat is made with an aluminum frame that is known for its resistance to rust and corrosion. The aluminum frame provides exceptional strength and stability, ensuring that your loveseat remains in pristine condition for years to come.
- •The aluminum frame of the modern outdoor loveseat has a powder-coated finish. This finish not only adds a touch of sophistication to the loveseat's appearance but also provides an additional layer of protection against rusting.
- •The cushions of the modern outdoor loveseat are made from high-quality polyester and filled with cotton, the cushions provide the perfect balance of support and comfort allowing you to relax and unwind on a luxurious seating experience.
- •The modern outdoor loveseat is designed to be weather-resistant and UV-protected, ensuring that it can withstand outdoor elements without fading or deteriorating. This also guards against scratches, stains, and discoloration, allowing your furniture to maintain its appearance year after year.
- •The modern outdoor loveseat requires simple assembly. With easy-to-follow steps, you can quickly assemble the outdoor loveseat, allowing you to start enjoying your outdoor space in no time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO SEED Ez Straw Lawn Repair 11# (MLEZSUNSHD11)
- SEYMOUR MIDWEST #12 Grain Scoop, Steel Blade, 29 in L Natural Hardwood Handle (49019)
- GARDENER SELECT 4 Liter Watering Can, Galvanized (GSAW8105Z)
- ZORO SELECT Barbed Wire ArmCorner, Steel, 2-3/8 In Dia (4LVH7)
- LEISUREMOD Chelsea 7-Piece Patio Sectional And Fire Pit Table Black Aluminum With Blue Cushions (CSFBL-7BU)
- LEISUREMOD Chelsea Black Sectional With Adjustable Headrest & Coffee Table With Black Cushions (CSLBL-80BL)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Light Blue Cushions (CSBL-6LBU)
- PLASTICOS MQ 4-Piece Loveseat Set with Luxury Cushions (437-WEN)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Brilliant Blue (ANOK01RD07S4)
- SAFAVIEH Abdul Living Patio Set, Natural & White - 4 Piece (PAT7504D)
- INVERNACULO Lana Outdoor Wicker Furniture Set with Wicker Coffee Table, Brown - 4 Piece (IN3122595)
- Leisuremod Patio Furniture