Walbrooke Modern Grey Patio Conversation With Square Fire Pit & Tank Holder, Charcoal
Mfr # WGR-27-20-57-31-CH
Zoro # G911371715
Key Features
- Width 56.69 in
- Material Aluminum/Polyester
- Length 34.25 in
- Depth 33.66 in
- Size 34.25 in H x 56.69 in W x 33.66 in D
Product Information
- Brand Leisuremod
- MFR # WGR-27-20-57-31-CH
- Zoro # G911371715
- UPC # 798118642549
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Width | 56.69 in |
Length | 34.25 in |
Depth | 33.66 in |
Size | 34.25 in H x 56.69 in W x 33.66 in D |
Details
Color | Charcoal |
Material | Aluminum/Polyester |
Description
Enjoy cocktails with a friend in your backyard with this inviting Patio conversation set. The Wallbroke collection is the perfect option to relax under the sun or gaze at the stars while enjoying the amazing outdoors. The Set Includes a Loveseat, 2 Armchairs, a Fire Pit Table, and a Tank Holder. The Fire Pit Table will keep you warm during chilly weather. The cushions are stuffed with super-soft, Cotton fill for a custom seating experience. This decorative set is weather-resistant and boasts beautiful powder-coated Aluminum for long-lasting use. The 5-piece Conversation set fits up to 4 adults comfortably and adds the perfect experience to any outdoor space and is a durable choice that can stay in good shape for years. It has a modern style, which brings a timeless feel to your patio.
- •Includes 2 Armchairs, 1 Loveseat, and 1 Fire Pit Table which can also be used as an elegant outdoor table with the lid & A Tank Holder.
- •The chairs and fire pit table are made from Strong Aluminum with a powder-coated finish to prevent rusting and will make them last longer.
- •The cushions are soft and comfortable. and made from high-quality Polyester filled with Cotton and come with ties to secure it to the frame
- •The cushion covers are removable And machine washable
- •The fire pit table comes with Crystal Stones to beautifully accent the flames. The fuel type is propane and can be converted to natural Gas With the included kit. The Firepit Has 37,000 BTU and comes with an Aluminum Gas Tank Holder for Storage, AAA Battery Ignition Type, Batteries, and a Gas tank not included.
- •Suitable for outdoor & indoor use and is resistant to Weather, Water, Fading, and Rust with UV-protected from direct exposure to the sun.
- •Simple assembly is required. assembly instructions with a complete tool kit will help you assemble the set without difficulty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Portable Self-Priming RV Macerator Waste Pump Kit - 12V (18555000A)
- JACKS IMPORTS Brown Steel Spurs (11057)
- AFTERMARKET Straight Clevis 7/8" x 4-1/4" 16,000 LB WLL (HII20-0040)
- PEST X Ultrasonic 500 Sq. Ft. 110V Coverage Electronic Pest Repellent (PX-110-2)
- LEISUREMOD Chelsea 7-Piece Patio Sectional And Fire Pit Table Black Aluminum With Blue Cushions (CSFBL-7BU)
- LEISUREMOD Chelsea Black Sectional With Adjustable Headrest & Coffee Table With Black Cushions (CSLBL-80BL)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Light Blue Cushions (CSBL-6LBU)
- MAYNE Mesa Chair x2 & Table Set - White (8705-W)
- ADAMS MFG Table Side Woven Earth Brown (8071-60-3731)
- SAFAVIEH Bradbury Outdoor Living Set; Teak Brown & Beige, 4PK (PAT6710A)
- CARAVAN CANOPY Weight Plate Canopy Set 4Pc (10001200011)
- Leisuremod Outdoor Lounge Sets